Shop All Safety Cabinets
Eagle
ACID METAL SAFETY CAB, 15 GAL., 1 SHELF, 2 DR, SELF CLOSE, BLUE
Mfr # ADDCRA14X
Zoro # G900711430
product price: $1,540.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,540.00
Free 30-Day Returns
Key Features
- Color Blue
- Drum Capacity 0
- Number of Doors 2
- Standards IFC, NFPA 1
- Safety Cabinet Type Corrosive Cabinet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle
- MFR # ADDCRA14X
- Zoro # G900711430
- UPC # 48441690404
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Exterior Width | 43 in |
Exterior Depth | 18 in |
Exterior Height | 24 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 43 in x 18 in x 24 in |
Description
Safety Cabinet Type Corrosive Cabinet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chemical Label, 2-1/2 In. H, PK250 (8EE37)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1442BW)
- HONEYWELL MILLER Body Belt, 1 D-Rings, Size 2XL (3NA/XXLBK)
- SANITA PROFESSIONAL Cabrio Men's Closed Back Clog in Black, Size 12.5-13, PR (457806M-002-47)
- EAGLE Flammables Safety Cabinet, Yellow (2610X)
- EAGLE Flammables Safety Cabinet, Yellow (YPI30X)
- EAGLE Flammables Safety Cabinet, Red (1928XRED)
- EAGLE Flammables Safety Cabinet, Yellow (6410X)
- EAGLE UNDER COUNTER ACID METAL SAFETY CAB, 22 GAL., 1 SHELF, 2 DR, SELF, BLUE (CRA70X)
- EAGLE Flammables Safety Cabinet, Red (1971XRED)
- JUSTRITE Haz Material Safety Cabinet, 22 Gal, Blue (862328)
- Eagle Safety Storage