Shop All Hook & Loop Sanding Discs
Eagle Abrasives
6IN DRY Super Buflex Discs w/15 holes - Green, K-20005, 25PK
Mfr # 193-1565
Zoro # G512334850
product price: $76.65
/pk 25, $3.07/ea
Free Shipping & Returns
$76.65
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
- Brand Eagle Abrasives
- MFR # 193-1565
- Zoro # G512334850
- Country of Origin Japan
- Category Hook & Loop Sanding Discs
Description
An innovative new Dry sanding and polishing system that promises to cut long buffing time by 50% or more. Buflex system combines an ultra-flexible latex abrasive film and a specially designed soft pad to remove topcoat-sanding scratches effectively and efficiently. The finish left behind by Buflex can be polished easier than grit P3000 or finer. Buflex has proven that compound polishing processes can be largely reduced and thus achieve the best finish in the shortest time. ultra-flexible latex abrasive film and a specially designed soft pad to remove topcoat-sanding scratches effectively and efficiently. The finish left behind by Buflex can be polished easier than grit P3000 or finer
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
- PFERD 4" M-BRAD® Nylon Abrasive Cup Brush - 5/8-11 Thread .040 SiC - 80 Grit (83813)
- DIABLO Sanding Disc, w/Hook and Loop, 5", 60G, PK50 (DCD050060H50G)
- NORTON ABRASIVES Diamond Hand Pad (69014121517)
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 24 in L, 40 Grit, Extra Coarse, Aluminum Oxide, R255 Metalite, Brown (78072727937)
- EAGLE ABRASIVES 6IN Super Assilex 15 Holes Disc Kit - Production (SP19324)
- CONTINENTAL ABRASIVES 6" 400 Grit Zirconia Purple Film PSA Disc with tab No Hole (SD-60DPN400)
- 3M Hookit Disc Pad 5 in. (051131-05775)
- NORTON ABRASIVES Disc, Sanding, NoHole, 5in.F, P1500G, PK100 (66261131533)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 9 in Dia (66261158171)
- NORTON ABRASIVES Disc, Sanding, NoHole, 6 in, VF, P180G, PK100 (66261131562)
- DYNABRADE HookandLoopDisc, 5", N/V320G, PK50 (91551)
- Eagle Abrasives Hook & Loop Sanding Discs