Shop All Hook & Loop Sanding Discs
Eagle Abrasives
6' Super Assilex Discs - Ocean, 3605, 25PK
Mfr # 193-1545
Zoro # G612334897
product price: $60.95
/pk 25, $2.44/ea
$60.95
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
- Brand Eagle Abrasives
- MFR # 193-1545
- Zoro # G612334897
- Country of Origin Japan
- Category Hook & Loop Sanding Discs
Description
Super Assilex Ocean shares the same characteristic of the Assilex family - Fast and Uniform coverage with extremely shallow scratches, a result from the combinations of Ultra Flexible bonding and Super sharp abrasives. Ideal for light sanding on all type of surfaces that demands shallow scratches, uniform finish and still can be done in the shortest time. Discs are recommended to use with hard interface pad p/n 971-0049.Speed Equivalence: ±P240, Finish Equivalence: P360 Fast and Uniform Coverage|Extremely Shallow Scratch Pattern|Flexible Contact, Ideal for Concaved and Convexed Areas|Efficiently removes wax, incrustations, dirt and dust|Time Saving of 50-70% or More thus Greatly Improves Productivity
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
- WEILER Adapter 5/8"-11 UNC to 3/8"-24 UNF Nut (7746)
- WEILER Dually 4-1/2" Brush, .020" Steel Wire Fill, 5/8"-11 UNC Double-Hex (79801)
- ZORO SELECT Blast Media, Aluminum Oxide Type, 50 lb Sz (AOW 50 Micron)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 220 Grit, PK50 (77696007776)
- EAGLE ABRASIVES 6IN Super Assilex 15 Holes Disc Kit - Production (SP19324)
- NORTON CO Sanding Disc H/L 5In 80Grit (04033)
- MIRKA Abranet 9" Grip P150 (9A-223-150)
- DIABLO SandNET Disc Assorted Pack, 5", PK10 (DND050ASTH10I)
- 3M Hook-and-Loop Disc BU Pad, 7D (60440179541)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 7 D, Grit 120 (66623334955)
- BOSCH 5In Sanding Disc 8-Hole Red 180 Grit, PK5 (SR5R180)
- Eagle Abrasives Hook & Loop Sanding Discs