Shop All Hook & Loop Sanding Discs
Eagle Abrasives
6' DRY Super Buflex Discs - Black, 30005, 25PK
Mfr # 193-1534
Zoro # G912334931
product price: $76.65
/pk 25, $3.07/ea
Free Shipping & Returns
$76.65
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
- Brand Eagle Abrasives
- MFR # 193-1534
- Zoro # G912334931
- Country of Origin Japan
- Category Hook & Loop Sanding Discs
Description
An innovative new Dry sanding and polishing system that promises to cut long buffing time by 50% or more. Buflex system combines an ultra-flexible latex abrasive film and a specially designed soft pad to remove topcoat-sanding scratches effectively and efficiently. The finish left behind by Buflex can be polished easier than grit P3000 or finer. Buflex has proven that compound polishing processes can be largely reduced and thus achieve the best finish in the shortest time. Reduces Buffing Time by 50% or More|Extremely Uniform and Shallow Scratch Pattern|Beautiful Finishes in Much Less Time|Total Dry System
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
- ZORO SELECT Carbide Bur, Pointed Cone, 1/2 (19D899)
- WEILER Single Spiral Brush, Manual, 0.5"dia. (91085)
- 3M Flex Abrasive, Hand Sheet, 400 Grit, PK125 (34337)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size (66252843183)
- EAGLE ABRASIVES 6IN Super Assilex 15 Holes Disc Kit - Production (SP19324)
- MIRKA Iridium 5" Grip 89H 80 (24-5MH-080)
- MIRKA Abranet 9" Grip P240 (9A-223-240)
- MIRKA Coarse Cut, Grip Disc, 6", P36, PK25 (40-622-036)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 7 in., VF, AlO (62024)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 2 D, Grit 50 (66261004431)
- 3M Hook-and-Loop Sanding Disc, Grit 800, PK50 (7100199417)
- Eagle Abrasives Hook & Loop Sanding Discs