Shop All Hook & Loop Sanding Discs
Eagle Abrasives
6' Buflex Stickon Discs- Green, 2500 Wet5, 25PK
Mfr # 192-1502
Zoro # G812334598
$56.09
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
- Brand Eagle Abrasives
- MFR # 192-1502
- Zoro # G812334598
- Country of Origin Japan
- Category Hook & Loop Sanding Discs
Description
A unique wet sanding and polishing system that combines an ultra-flexible latex abrasive sheet and a specially formulated soft pad that are designed to remove topcoat color sanding scratches quickly and effectively. Due to Buflex' s uniform and shallow sanding pattern, compound polishing can be largely reduced and thus achieving the best finish in the shortest time. Buflex can also polish all kinds of paint surfaces quickly without altering its original shape or form because of its extreme flexibility. Finish equivalent: P3000 Reduces Buffing Time by 50% or More|Immaculate Finishes|Extremely Uniform and Shallow Scratch Pattern|Beautiful Finishes in Much Less Time
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
- 3M 3M 14736U Finesse-it Roloc Finishing Disc Pad - 3" (7000000573)
- NORTON ABRASIVES PSA Disc Roll, 5 Hole, 5in, P240G, AlO (66261131492)
- CGW ABRASIVES Flap Whl, 2x1.5x1/4, A/O, 40G (40003)
- WEILER CrossFlex Standard Duty Bore Brush 14mm Diameter 320SC Grit (34165)
- EAGLE ABRASIVES 6IN Super Assilex 15 Holes Disc Kit - Production (SP19324)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 11-1/4" dia. (7000121143)
- 3M 33389, PSG FIBR ROLOC, DISC, 786C, 36+, 3 IN, PK/15, 15PK (7100033190)
- 3M Sanding Disc, 6 in. (7100078156)
- DIABLO SandNet Discs w/Connection Pad, 12, PK10 (DND060120H10I)
- CONTINENTAL ABRASIVES 5" 1200 Grit Zirconia Purple Film Hook & Loop Disc 5 Hole (SD-50HP5K12)
- MIRKA Iridium 5" Grip 89H 80 (24-5MH-080)
- Eagle Abrasives Hook & Loop Sanding Discs