Shop All Safety Cans
Eagle
5 gal Green 24-Gauge Galvanized Steel
Mfr # U251SG
Zoro # G400711435
product price: $140.83
/ea
Free Shipping & Returns
$140.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 24-Gauge Galvanized Steel
- Color Green
- Capacity 5 gal
- Standards NFPA Code 30; FM Approval; UL Approval; ULC Approval
- Height 15.875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle
- MFR # U251SG
- Zoro # G400711435
- UPC # 48441004379
- Country of Origin United States
- Category Safety Cans
Dimensions
Height | 15.875 in |
Width | 12.5 in |
Hose Outside Diameter | 7/8 in |
Details
Material | 24-Gauge Galvanized Steel |
Color | Green |
Capacity | 5 gal |
Standards | NFPA Code 30; FM Approval; UL Approval; ULC Approval |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Warm Grip M Latex Coated Thermal Black Dipped Gloves (1790-M)
- MSA SAFETY Half Mask Respirator, Blue, P100, M (10218528)
- CARHARTT J130 M LseFit WshDck Ins Actve Jac (104050-I26)
- ENDURA Gloves, White, 2XL Glove Size, PR (365DLX2XXL)
- EAGLE TYPE I STEEL SAFETY CAN FOR FLAM, 2.5 GAL., RED (UI25S)
- EAGLE 2 1/2 gal Yellow 24-Gauge Galvanized Steel (UI25FSY)
- WAVIAN 1.3 gal Red Cold Rolled Steel Gas Can Gasoline (2238-5)
- JUSTRITE 5 gal Red Steel Type I Safety Can Flammables (7150100)
- EAGLE MFG 2GAL Safe Gas Can (UI-20-FS)
- QUICK-FLOW SPOUT Kerosene Can 5Gl (7610)
- NO-SPILL Gas Can Nozzle Assembly (6132)
- Eagle Safety Storage