Shop All Multi-purpose Air Hoses
Eagle
2" x 50 ft Pneumatic Bull Hose 600 psi Yellow
Mfr # 003-0323-0600I-50
Zoro # G4098792
product price: $419.99
/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 50 ft.
- Pneumatic Hose Color Yellow
- Pneumatic Hose Inside Dia. 2"
- Pneumatic Hose Max. Pressure 600 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle
- MFR # 003-0323-0600I-50
- Zoro # G4098792
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 50 ft. |
Pneumatic Hose Inside Dia. | 2" |
Details
Item | Pneumatic Bull Hose |
Pneumatic Hose Color | Yellow |
Pneumatic Hose Max. Pressure | 600 psi |
Description
Pneumatic Bull Hose,2 In.x50 ft.,600 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 75 ft Length, 1,500 psi (TMPL-N-575)
- EATON AEROQUIP Hose Fitting, hyd, SAE, Straight, 7/8-14 (4401-10S)
- LOC-LINE Acid Resist, Male, NPT Connector, 1/2, PK50 (57865)
- CHICAGO PNEUMATIC Safety Valve, 1/4 in., 200 psi (9710533300)
- EAGLE Bulk PVC Discharge Hose, 3"x100ft. (008-0486-0070I-100)
- EAGLE Suction Hose, Bulk 1.5"x100ft. (007-0249-0070I)
- EAGLE 3/4" x 50 ft Rubber Coupled Air Jackhammer Hose 300 psi YL (001-0123-0050I)
- EAGLE 2" x 100 ft Pneumatic Bull Hose 600 psi Yellow (003-0323-0600I-100)
- EAGLE EPDM Suction Hose, Bulk 1.5"x100ft. (004-0249-0050I-100)
- EAGLE Bulk PVC Discharge Hose, 2"x300ft. (008-0326-0080I)
- REELCRAFT 1/2" x 35 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601021-35)
- Eagle Multi-purpose Air Hoses