Shop All Safety Cans
Eagle Mfg
1/2 gal Red Galvanized Steel Type I Safety Can Flammables
Mfr # UI4S
Zoro # G4083581
product price: $60.19
/ea
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Color Red
- Capacity 1/2 gal
- Can Capacity 1/2 gal
- Can Diameter 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # UI4S
- Zoro # G4083581
- UPC # 048441221219
- Country of Origin United States
- Category Safety Cans
Dimensions
Can Diameter | 9 in |
Height | 5 3/8 in |
Outside Dia. | 9 in |
Overall Height | 5 3/8 in |
Details
Item | Type I Safety Can |
Material | Galvanized Steel |
Color | Red |
Capacity | 1/2 gal |
Can Capacity | 1/2 gal |
Standards | CARB, FM, NFPA, OSHA, UL, ULC |
Can Material | Steel |
Compatible Fluids | Flammables |
Can Type | Type I |
DOT Approved | No |
Includes Hose | No |
Used For | Flammables |
For Use With Liquid | Flammables |
Can Color | Red |
Footprint Shape | Circle |
Product Type | Type I Safety Can |
Includes Faucet | No |
Includes Flame Arrester | Yes |
Material Finish | Powder Coated |
Cap Features | Self-Closing |
Description
Type I Safety Can, Can Type Type I, DOT Approved No, Capacity 1/2 gal, Compatible Fluids Flammables, Color Red, Can Material Steel, Material Finish Powder Coated, Hose Outside Diameter Not Applicable, Included Hose/Funnel Not Applicable, Can Diameter 9 in, Overall Height 5 3/8 in, Includes Faucet No, Faucet Channel Diameter Not Applicable, Overall Width Not Applicable, Cap Features Self-Closing, Footprint Shape Circle, Includes Flame Arrester Yes, Overall Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INCOM Floor Marking Tape, L, Black, 6"Lx6"W, PK25 (LM110K)
- STRANCO Inspection Label, English, Quality, PK450 (TCSL1-10943)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Red, 11 in, Class 0, Size 10, 1 Pair (GK011R/10)
- COMPASS LED Edge-Lit Recessed Combo Exit/Em, Single Face, CELCR1GN (CELCR1GN)
- EAGLE MFG Eagle UI-20-FS Type I Safety Can, 2 Gallon with Funnel, Red (UI20FS)
- EAGLE MFG 1 gal Red Galvanized steel Type I Safety Can Flammables (UI10FS)
- EAGLE MFG 2 gal Red Galvanized steel Type I Safety Can Flammables (UI20FS)
- EAGLE MFG 5 gal Yellow Galvanized Steel Type II Safety Can Diesel (U251SY)
- EAGLE MFG 5GAL YEL Diesel Can (UI-50-FSY)
- EAGLE MFG 2 gal Blue Galvanized steel Type I Safety Can Kerosene (UI20FSB)
- JUSTRITE 2 1/2 gal Yellow Steel Type II Safety Can Diesel (7225220)
- Eagle Mfg Safety Cans