Shop All Safety Cans
Eagle
2 1/2 gal Yellow 24-Gauge Galvanized Steel
Mfr # UI25SY
Zoro # G600711419
product price: $72.47
/ea
$72.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 24-Gauge Galvanized Steel
- Can Capacity 2.5 gal
- Standards CARB Compliance; NFPA Code 30; FM Approval; UL Approval; ULC Approval
- Height 10 in
- Width 11.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle
- MFR # UI25SY
- Zoro # G600711419
- UPC # 48441004577
- Country of Origin United States
- Category Safety Cans
Dimensions
Height | 10 in |
Width | 11.25 in |
Details
Material | 24-Gauge Galvanized Steel |
Color | Yellow |
Capacity | 2 1/2 gal |
Can Capacity | 2.5 gal |
Standards | CARB Compliance; NFPA Code 30; FM Approval; UL Approval; ULC Approval |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE CORP E 3' X 5' Gray Entrance Mat Entrance Mat (630S35GY)
- TAPCO Sign Post, Silver, Steel, 10 ft L (054-00023)
- ANSELL 14" Chemical Resistant Gloves, Butyl, 8, 1 PR (38-514)
- MILWAUKEE TOOL Free-Flex Work Gloves - Medium, Medium, Red/Black (48-22-8711)
- EAGLE 2 1/2 gal Yellow 24-Gauge Galvanized Steel (UI25FSY)
- EAGLE Eagle 258-UI25S 11.25 x 10 in. 2.5 gal Type I Metal Safety Can Flammables; Red (258-UI25S)
- EAGLE TYPE I STEEL SAFETY CAN FOR FLAM, 2.5 GAL., RED (UI25S)
- GARAGEBOSS 5 gal Yellow Plastic Diesel Can Diesel (GB356)
- FLAME SHIELD 5 gal Blue HDPE Kerosene Can Kerosene (7610)
- JUSTRITE white Plastic HPLC Replacement Carbon Filters (28157)
- FLAME SHIELD 2 gal Red HDPE Gas Can Gasoline (2310)
- Eagle Safety Cans