Shop All Safety Cans
Eagle
2 1/2 gal Yellow 24-Gauge Galvanized Steel
Mfr # UI25FSY
Zoro # G600711426
product price: $76.37
/ea
Free Shipping & Returns
$76.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 24-Gauge Galvanized Steel
- Capacity 2 1/2 gal
- Can Capacity 2.5 gal
- Standards CARB Compliance; NFPA Code 30; FM Approval Can Only; UL Approval-Can Only; ULC Approval-Can Only
- Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle
- MFR # UI25FSY
- Zoro # G600711426
- UPC # 48441004584
- Country of Origin United States
- Category Safety Cans
Dimensions
Height | 10 in |
Width | 11.25 in |
Details
Material | 24-Gauge Galvanized Steel |
Color | Yellow |
Capacity | 2 1/2 gal |
Can Capacity | 2.5 gal |
Standards | CARB Compliance; NFPA Code 30; FM Approval Can Only; UL Approval-Can Only; ULC Approval-Can Only |
Includes | Contains Funnel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Fire Extinguisher Sign, 6X8-1/2" (PSP113)
- MCR SAFETY Polarized Safety Glasses, Black Polarized (DM1337BZ)
- ANSELL TouchNTuff 92-575, Nitrile Disposable Gloves, 4.3 mil Palm, Food Grade, Powdered, XL, 100 PK, Blue (92-575)
- IRONCLAD PERFORMANCE WEAR Knit Gloves, Nylon/Spandex, ANSI, 3XL, PR (SKCMF-07-3XL)
- EAGLE TYPE I STEEL SAFETY CAN FOR FLAM, 2.5 GAL., RED (UI25S)
- EAGLE Eagle 258-UI25S 11.25 x 10 in. 2.5 gal Type I Metal Safety Can Flammables; Red (258-UI25S)
- EAGLE MFG 2 gal Green Galvanized Steel Type I Safety Can Oil (UI20FSG)
- JUSTRITE 5 gal. White Polyethylene, Polypropylene HPLC Waste Can Solvents (BY12755)
- BRIGGS & STRATTON GarageBoss Press 'N Pour Diesel Can, 5 Gallon (GB356)
- FLO N GO 14 gal Red Polyethylene Fuel Caddy Gasoline (06792)
- EAGLE MFG 2 1/2 gal Red Galvanized Steel Type I Safety Can Flammables (UI25FS)
- Eagle Safety Storage