Shop All Safety Cans
Eagle
2 1/2 gal Green 24-Gauge Galvanized Steel
Mfr # U226SG
Zoro # G600711402
product price: $136.27
/ea
Free Shipping & Returns
$136.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 24-Gauge Galvanized Steel
- Color Green
- Capacity 2 1/2 gal
- Standards NFPA Code 30; FM Approval; UL Approval; ULC Approval
- Height 9.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle
- MFR # U226SG
- Zoro # G600711402
- UPC # 48441004362
- Country of Origin United States
- Category Safety Cans
Dimensions
Height | 9.5 in |
Width | 11.25 in |
Hose Outside Diameter | 7/8 in |
Details
Material | 24-Gauge Galvanized Steel |
Color | Green |
Capacity | 2 1/2 gal |
Standards | NFPA Code 30; FM Approval; UL Approval; ULC Approval |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Public Safety Sign-Shelter In Place, Heavy Duty, 7" H, A-1218-25544 (A-1218-25544)
- 3M DBI-SALA Cable Sleeve, 7 in, 310 lb Weight Capacity, Silver (6160030)
- LINCOLN ELECTRIC Welding Jacket, Khaki, 2XL, 33 in. L (KH840XXL)
- SIGNMISSION Short Term Parking Only Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22967 (A-1218-22967)
- EAGLE 2 1/2 gal Yellow 24-Gauge Galvanized Steel (UI25FSY)
- EAGLE Eagle 258-UI25S 11.25 x 10 in. 2.5 gal Type I Metal Safety Can Flammables; Red (258-UI25S)
- EAGLE TYPE I STEEL SAFETY CAN FOR FLAM, 2.5 GAL., RED (UI25S)
- MIDWEST CAN Qckflw Kerosene Can 2Gal (2610)
- EAGLE MFG 1 gal Red Galvanized Steel Type I Safety Can Flammables (UI10S)
- JUSTRITE 5 gal Red Galvanized Steel Type I Safety Can Flammables (7150110)
- JUSTRITE 1 gal White Polyethylene Type I Safety Can Flammables (12162)
- Eagle Safety Storage