Shop All Safety Cans
Eagle
2 1/2 gal Blue 24-Gauge Galvanized Steel
Mfr # U226SX5B
Zoro # G800711394
product price: $136.27
/ea
Free Shipping & Returns
$136.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 24-Gauge Galvanized Steel
- Color Blue
- Can Capacity 2.5 gal
- Standards NFPA Code 30; FM Approval; UL Approval; ULC Approval
- Height 9.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle
- MFR # U226SX5B
- Zoro # G800711394
- UPC # 48441000890
- Country of Origin United States
- Category Safety Cans
Dimensions
Height | 9.5 in |
Width | 11.25 in |
Hose Outside Dia. | 5/8" |
Hose Outside Diameter | 5/8 in |
Details
Material | 24-Gauge Galvanized Steel |
Color | Blue |
Capacity | 2 1/2 gal |
Can Capacity | 2.5 gal |
Standards | NFPA Code 30; FM Approval; UL Approval; ULC Approval |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M Pesticide/Organic Vapor P100 Filter Cartridges (3M 60921)
- CONDOR Danger Sign, 10 in H, 14 in W, Vinyl, Horizontal Rectangle, English, 474X92 (474X92)
- MASTER LOCK Lockout Padlock, KA, Green, 1-3/4"H, PK12 (406KAS12GRN)
- BRADY Arc Flash Protection Label, 2 In. H, PK10, 101520 (101520)
- EAGLE TYPE I STEEL SAFETY CAN FOR FLAM, 2.5 GAL., RED (UI25S)
- EAGLE 2 1/2 gal Yellow 24-Gauge Galvanized Steel (UI25FSY)
- EAGLE Eagle 258-UI25S 11.25 x 10 in. 2.5 gal Type I Metal Safety Can Flammables; Red (258-UI25S)
- UNITED MARKETING 5 Gallon Fmd Diesel Can (8610)
- EAGLE MFG 1 gal Blue Galvanized Steel Type I Safety Can Kerosene (UI10FSB)
- FLAME SHIELD 2 gal Red HDPE Gas Can Gasoline (2310)
- JUSTRITE Silver Steel Flame Arrestor (11098)
- Eagle Safety Storage