Shop All Wheel & Tire Cleaners
This Product is Discontinued
Eagle 1
Wheel and Tire Cleaner, Clear, 23 oz. (Discontinued)
Mfr # 824332
Zoro # G3785455
This Product is Discontinued
Key Features
- Appearance Liquid
- Container Size 23 oz
- Type Liquid
- pH 2.8 pH
- For Use With Chrome Wheels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle 1
- MFR # 824332
- Zoro # G3785455
- Country of Origin United States
- Category Wheel & Tire Cleaners
Dimensions
Container Size | 23 oz |
Details
Appearance | Liquid |
Type | Liquid |
pH | 2.8 pH |
For Use With | Chrome Wheels |
Color | Clear |
Container Type | Bottle |
Item | Wheel and Tire Cleaner |
Removes | Dirt, Grime |
Description
Wheel and Tire Cleaner, Container Type Bottle, Container Size 23 oz, Color Clear, Removes Dirt, Grime
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.