Shop All Wheel & Tire Cleaners
Eagle 1
Tire Swipe, Black/Yellow, Foam Pad, PK2
Mfr # E15010602
Zoro # G3785470
product price: $2.99
/pk 2, $1.50/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tires Dressing Applications
- Appearance Yellow/Black
- Color Black, Blue
- Type Foam Pad
- Removes Dirt, Grime
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle 1
- MFR # E15010602
- Zoro # G3785470
- UPC # 039800020918
- Country of Origin China
- Category Wheel & Tire Cleaners
Dimensions
Container Size | 23 oz. |
Overall Width | 5 in |
Overall Length | 2 in |
Details
For Use With | Tires Dressing Applications |
Appearance | Yellow/Black |
Item | Tire Swipe |
Color | Black, Blue |
Type | Foam Pad |
Removes | Dirt, Grime |
Container Type | Package |
Material | Foam |
Number of Sheets | 2 |
Product Type | Tire Swipe |
Compatible Surface Material | Rubber |
Description
Tire Swipe, Product Type Tire Swipe, Material Foam, Color Black, Blue, Compatible Surface Material Rubber, Overall Length 2 in, Overall Width 5 in, Number of Sheets 2, Removes Dirt, Grime, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Lock Ring Remover, 24 In, 11/16 In Stk, Stl (32123)
- CURT Trailer Ball, 1"x2-1/8" Shank, SS, 1-7/8" (40081)
- GROTE Clearance/Marker Lamp, Optic Lens, LED, Red (47162)
- RANCH HAND 14-15 SILVERADO 1500 SUMMIT FRONT BUMPER (FSC14HBL1)
- EAGLE 1 23 oz. Liquid Wheel and Tire Cleaner (E1TAZ23)
- RBL PRODUCTS FOAMING WHEEL CLNR / 1 GAL (RB12028-1)
- MEGUIARS Tire Gloss 24Oz (G-12024)
- STUD KLEEN Stud Hub Wheel Cleaner (50170)
- MEGUIARS HOT SHINE REFLECT (MGG-18715)
- MEGUIARS WAX High Gloss Tire Coating, 24 Ounce Spray Bottle (G12024)
- PROJE PREMIUM CAR CARE Heavy Duty Wheel & Tire Cleaner 16oz - Breaks Down Tough Built on Dirt (10007)
- Eagle 1 Wheel & Tire Cleaners