Shop All Wheel & Tire Cleaners
Eagle 1
23 oz. Liquid Wheel and Tire Cleaner
Mfr # E1TAZ23
Zoro # G3785489
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- pH 13.5 pH
- For Use With Tires, Wheels
- Type Liquid
- Container Type Spray Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle 1
- MFR # E1TAZ23
- Zoro # G3785489
- UPC # 079933490608
- Country of Origin United States
- Category Wheel & Tire Cleaners
Dimensions
Container Size | 23 fl oz |
Details
Color | Clear |
pH | 13.5 pH |
For Use With | Tires, Wheels |
Type | Liquid |
Container Type | Spray Bottle |
Removes | Dirt, Grime |
Appearance | Liquid |
Item | Wheel and Tire Cleaner |
Base Type | Water |
Series | All Wheel & Tire Cleaner |
Biodegradable | Biodegradable |
Product Form | Liquid |
Compatible Surface Material | Aluminum, Metal, Rubber |
Maximum pH Level | 13.5 |
Butyl-Free | Butyl-Free |
VOC Content Weight Percentage | 0 % |
Cleaner Type | Tire, Wheel & Rim Cleaners |
Use Location | Exterior |
Description
Wheel and Tire Cleaner, Cleaner Type Tire, Wheel & Rim Cleaners, Base Type Water, Product Form Liquid, Container Type Spray Bottle, Container Size 23 fl oz, Use Location Exterior, Compatible Surface Material Aluminum, Metal, Rubber, Biodegradable Biodegradable, Butyl-Free Butyl-Free, Color Clear, VOC Content Weight Percentage 0 Percent, Standards Not Applicable, Maximum pH Level 13.5, Removes Dirt, Grime, Flash Point Not Applicable, Number of Sheets Not Applicable, Roll Length Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET VPJ7300 1850219M1 Brake Shoe Retaining Pin Kit Fits Massey Ferguson Tractors (1810029M91)
- BUYERS PRODUCTS HINGE, BUTT, FLUSH MNT, STEEL, (H2550)
- UAC Liquid Line W/O Orifice Tube, Uac Ha 112835C (HA 112835C)
- FAIRCHILD INDUSTRIES Kd1002-10A - 1986-1989 Dodge D100 Pickup Weatherstrip Kit (KD1002-10A)
- EAGLE 1 Tire Swipe, Black/Yellow, Foam Pad, PK2 (E15010602)
- CAR DEALER DEPOT Tire Dressing Applicator - Large Crescent (12/Sleeve) Pk (TDA3)
- MEGUIARS WHEEL & TIRE CLEANER NON ACID GALLON (MGD-14301)
- CAR DEALER DEPOT Gr8 Shine Premium Dressing: 1 Gallon (699-1G)
- MEGUIARS D16001 All Season Dressing - 1-Gallon (MGL-D16001)
- ARMOR ALL Tire Shine 15 oz (10001WB)
- ENERGIZER Armor All Extreme Shield Wheel Cleaner 18 oz (19408)
- Eagle 1 Wheel & Tire Cleaners