Shop All Safety Cans
Eagle
0.5 gal Green 24-Gauge Galvanized Steel
Mfr # UI4FSG
Zoro # G400711466
product price: $53.48
/ea
$53.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 24-Gauge Galvanized Steel
- Color Green
- Capacity 0.5 gal
- Standards CARB Compliance; NFPA Code 30; FM Approval Can Only; UL Approval-Can Only; ULC Approval-Can Only
- Height 5.3125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle
- MFR # UI4FSG
- Zoro # G400711466
- UPC # 48441008445
- Country of Origin United States
- Category Safety Cans
Dimensions
Height | 5.3125 in |
Width | 9 in |
Details
Material | 24-Gauge Galvanized Steel |
Color | Green |
Capacity | 0.5 gal |
Standards | CARB Compliance; NFPA Code 30; FM Approval Can Only; UL Approval-Can Only; ULC Approval-Can Only |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Parking for Bicycles and Motorcycles Only Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23448 (A-1218-23448)
- KYORENE 18" Kyorene Graphene A4 Sleeve (ONE SIZE) PK Sleeve, 120PK (00-018 (ONE SIZE))
- MAJOR GLOVES Major Gloves 00-9100-XL Disposable Lab Coat - Extra Large; Pack 30 (00-9100-XL)
- CLC WORK GEAR KNEELING MAT 14""X21"" CLC (302)
- EAGLE TYPE I STEEL SAFETY CAN FOR FLAM, 2.5 GAL., RED (UI25S)
- EAGLE 2 1/2 gal Yellow 24-Gauge Galvanized Steel (UI25FSY)
- JUSTRITE Justrite® Manufacturing Metal 2 Gallon Gasoline Container / Gas Can, Type-1 Safety, Red (7120100)
- EAGLE MFG 1 gal Blue Galvanized Steel Type I Safety Can Kerosene (UI10FSB)
- MIDWEST CAN Pro Line Gas Can 5Gl (5010)
- SURECAN 5 gal Red HDPE Type II Safety Gas Can Gasoline (SUR5SFG2)
- VP RACING FUELS 5.5 GAL PATRIOTIC VP UTILITY JUG (35221-CA)
- Eagle Safety Cans