Shop All Folding & Pocket Knives
Eab Tool Usa
EAB Tool USA 257331 10 in. Metal Diamond Blade
Mfr # 257331
Zoro # G903929023
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eab Tool Usa
- MFR # 257331
- Zoro # G903929023
- UPC # 59511006551
- Country of Origin China
- Category Folding & Pocket Knives
Description
Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Features- Metal cutting diamond blade
- Electroplated diamond technology
- Cuts structural steel
- Non ferrous metals & rebar
- Size: 10 in.
- Weight: 7.15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ratcheting Wrench, Head Size 22mm (1LCP2)
- WERA Screwdriver #2 Hex with Hex Bolster (05009342001)
- GEDORE Combination Wrench Set, 26 pcs., 6-32mm, Wrench Head Sizes: 6mm to 32 mm (7-026)
- INNOVATIVE COMPONENTS T Knob with Screw, 5/16-18 Thread Size, 2.00"L, Steel (GN5C2000T5---21)
- GERBER Folding Knife, Fine BladeEdge, Black Handl (06064)
- KAI U.S.A. LTD. KERSHAW Knife Cinder Copper (1025CUX)
- GERBER Folding Knife, 7-1/4 in Overall L (31-004069)
- TEMPO COMMUNICATIONS Electrician Knife/Scissors, 1-3/4 in (PT-K01A)
- CASE CUTLERY Knife, Smooth Chestnut Bone Peanut (28702)
- GERBER Folding Knife, 6-7/64 in.Length Open (31-003040)
- SMITH & WESSON Folding Knife, Drop Point, 3-1/4 In, Grey (SW423GCP)
- Eab Tool Usa Knives, Cutters & Snips