Shop All Spark Plugs
E3 Spark Plg
E3 SPARK PLG E362 Spark Plug With Resistor
Mfr # E47-E362
Zoro # G803736738
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E3 Spark Plg
- MFR # E47-E362
- Zoro # G803736738
- UPC # 894489000633
- Country of Origin China
- Category Spark Plugs
Description
E3 Spark Plugs are the product of years of fundamental research in the combustion field. The unique patented electrode configuration of these new E3 spark plugs increases the amount of combustion pressure created during each power stroke of an engine, which results in a marked increase in power output, fuel economy, and reduced emissions in all gasoline engines.
Specifications- Electrode Core Material - Copper
- Electrode Tip Material - Nickel alloy
- Insulator Type - Projected
- Spark Plug Thread Size - 14mm
- Spark Plug Reach - 0.690 in.
- Spark Plug Seat Style - Tapered
- Wrench Diameter - 5/8 in.
- Fits for various makes, models & years
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter Element, (P1443)
- UNIDEN UM725 Fixed Mount Marine VHF Radio - Black (UM725BK)
- UWS Angle Crossover Truck Tool Box, 69", EC10772 (EC10772)
- BALDWIN FILTERS Air Filter, 4-1/8 x 10-3/8 in. (PA5410-FN)
- E3 SPARK PLG E3 SPARK PLG E354 Spark Plug With Resistor Tapered Seat (E47-E354)
- CHAMPION SPARK PLUGS Xc12Yc:Copper Plus Small Eng, 982 (982)
- CHAMPION Champion Indust. / Agri Plugs- Boxed - W89D, 589 (589)
- NGK NGK 5553 Standard Spark Plug - BKR6ES-11, 4 Pack (5553)
- NGK NGK NGKR5672A-8 0.75 in. Reach V-Power Racing Spark Plug; No. 7173 (NGKR5672A-8)
- MOTORCRAFT Various Ford/Lincoln And Mercury Spark Plug, Sp506 (SP506)
- CHAMPION Champion Indust. / Agri Plugs- Boxed - J99, 599 (599)
- E3 Spark Plg Spark Plugs