Shop All Canopies & Shelters
E-Z Up
Work Cube Shelter Kit, 10' W x 10' L, Gray Aluminum Frame, Limeade Top
Mfr # WCA10KLA
Zoro # G708621535
product price: $2,121.99
/ea
Free Shipping & Returns
$2,121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 ft
- Width 10 ft
- Height 6 ft 3 in
- Color Limeade
- Standards Meets the CPAI-84, NFPA-701, and CAN/ULC-S109 fire-resistance codes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Up
- MFR # WCA10KLA
- Zoro # G708621535
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Length | 10 ft |
Width | 10 ft |
Height | 6 ft 3 in |
Overall Height | 6 ft 11 in |
Details
Item | Work Cube Shelter Kit |
Color | Limeade |
Standards | Meets the CPAI-84, NFPA-701, and CAN/ULC-S109 fire-resistance codes |
Frame Material | Aluminum |
Roof Design | Vented |
Includes | Work Cube™ product, Eclipse™ Top with Cover Bag, Eclipse™ Frame, Deluxe Roller Bag, Air Filter 4 Pack |
Description
Our Work Cube kits are E-Z to set up for a temperature-controlled 10' x 10' space ideal for wire splicing, dust containment, construction, environmental cleanup, rehabilitation, a temporary workspace, command post, and more. Our innovative kits bring portability, protection, and productivity to the job site. Kit Contains Work Cube, 10'x10' Eclipse Top with Carry Bag, 10'x10' Eclipse Frame, 4-pack of Air Filters, Deluxe Roller Bag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Telescoping Wand, 18 Ft, Fiberglass (1MDD9)
- OREGON Starter Handle STIHL (31-914)
- MAYNE Vienna 25 Tall Urn Planter, Black (5892-B)
- WESTWARD Westward Handle Grip, 1-1/2" inside Dia. (TT3810104G)
- E-Z UP Vantage Shelter, 10' W x 20' L, White Steel Fame, White Top (VG3WH20WH)
- E-Z UP Instant Shelter Sidewall, 10 Ft., Angle Le (SW3SG10ALGY)
- E-Z UP Spectator Shelter, 13' W x 13' L, Gray Steel Frame, Cool Gray Top (SCSG13GY)
- E-Z UP Endeavor Shelter, 10x20 Ft., Aluminum Gray (END3A20KWH)
- E-Z UP Professional Sidewall, White, 10 ft H (SWP310MCWH)
- E-Z UP TAA Compliant HUB Shelter, 15' W x 15' L, Gray Aluminum Frame, Royal Blue Top (HB3ALU15KFGYTRB)
- E-Z UP Work Cube Shelter, 10' W x 10' L, Straight Leg, Limeade (WC10SLLA)
- E-Z Up Canopies & Shelters