Shop All Canopies & Shelters
E-Z Up
Work Cube Shelter, 10' W x 10' L, Straight Leg, Limeade
Mfr # WC10SLLA
Zoro # G608621536
product price: $760.99
/ea
Free Shipping & Returns
$760.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 ft
- Width 10 ft
- Height 6 ft 3 in
- Color Limeade
- Roof Design Non Vented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Up
- MFR # WC10SLLA
- Zoro # G608621536
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Length | 10 ft |
Width | 10 ft |
Height | 6 ft 3 in |
Details
Item | Work Cube Shelter |
Color | Limeade |
Roof Design | Non Vented |
Includes | Work Cube™ Product, Accessory Bag, and Stakes |
Standards | Meets the CPAI-84, NFPA-701, and CAN/ULC-S109 fire-resistance codes |
Description
Our Work Cube product easily attaches to your E-Z UP shelter to provide a fully-enclosed space built for workers to use for wire splicing, dust containment while tile cutting, environmental cleanup, restoration, and other jobsite functions as well as providing an area for onsite rehabilitation. Features include two utility ports to run ducts through for heating and cooling; filter pockets for removing and replacing filters for air filtration; two power pockets for cords; roll-up windows with mesh; two walls that house a double door with double windows; a roll-up door that can be fully opened or fully enclosed; and removable water-repellant flooring. Canopy not included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK COVERS Soteria Grey RainProof Patio Square Fire Pit Cover, 40"x40" (RFPS4040)
- SCHIEK SPORTS H-540PS-M Pink Womens Gel Lifting Gloves with Wrist Wraps - S-M (SC455188)
- UNDERHILL 1" Hose Adapter (A-BA107MF)
- FREMONT DIE CONSUMER PRODUCTS INC Fremont Die 2324597107 Washington Redskins Party Platter (2324597107)
- E-Z UP Instant Shelter Sidewall, 10 Ft., Straight (SW3RB10SLGY)
- E-Z UP Instant Shelter Sidewall, 10 Ft., Angle Le (SW3PN10ALGY)
- E-Z UP Portable Shelter, 20 ft L, Polyester (END3A20KMCRB)
- E-Z UP Sidewall, White, 10 ft W, 10 ft H (SW3MW10WHSL)
- E-Z UP Envoy Shelter, 10' W x 10' L, White Steel Frame, Royal Blue Top (ENV3WH10RB)
- E-Z UP Vantage Shelter, 10' W x 10' L, White Steel Frame, Red Top (VG3WH10PN)
- GAZEBO PENGUIN Florence Wall Mounted Solarium 10x12 Metal Roof (W1209MR-32)
- E-Z Up Canopies & Shelters