E-Z Up

VS3WH12RB Vista Instant Shelter 12' x 12' Royal Blue Canopy with White Frame


product price: $424.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This E-Z Up VS3WH12RB Vista Instant Shelter 12' x 12' royal blue canopy with white frame is a fantastic solution anywhere you need occasional overhead protection from sunshine or rain. A lightweight construction and compact design combines with a convenient roller bag and reliable spike kit for a canopy that is easy to transport and incredibly quick and simple to set up. The bag features rubberized sure-grip handles and high density 2 piece wheels on a wide axle for comfortable handling and impressive stability while a heavy-duty zipper makes opening and closing the bag a breeze. A great amenity at sports complexes and vacation rentals this Instant Shelter is an affordable and effective way to offer patrons protection from the elements. It can even be a valuable asset for food trucks allowing operators to arrange a table of condiments under 81 sq. ft. of shade.A high strength powder coated steel frame gives the canopy a sturdy foundation while a recreational grade fabric top provides reprieve from the sweltering heat and sun. The frame's high-strength end caps E-Z Glide truss washers and auto-slider pull pins work together to provide maximum support. The top meanwhile has reinforced fabric corners for greater durability and longer lasting performance as well as a clear span cathedral ceiling for increased headroom.To assemble begin pulling the legs out while still keeping the top of the frame at an easily reachable level. Once the frame is partly expanded add the cover on top with each corner fitting over a leg. Continue to pull the legs in opposite directions until they're out as far as they will go and lock into place. Use the push button sliders to easily adjust the height of your canopy on all four legs secure the canopy to the ground with the included spike kit and you're done! Tear down is just as easy. Either remove the top or leave it on adjust the legs back to their lowest height disengage each corner's locking button and gently push together until the frame is once again fully folded. For added convenience no tools are needed for set up or tear down and 3 different height settings with 4'' intervals help you stand out from the crowd.Overall Dimensions:Length: 12'Width: 12'Maximum Height: 9' 6''Maximum Valance Clearance: 6' 8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.