Shop All Canopies & Shelters
E-Z Up
Vista Shelter, 12x12 Ft., Steel Frame, Roya
Mfr # VS2912BL
Zoro # G1235219
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 ft
- Width 12 ft
- Color Blue
- Material Polyester
- Center Height 8 ft 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Up
- MFR # VS2912BL
- Zoro # G1235219
- UPC # 098556420052
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Length | 12 ft |
Width | 12 ft |
Center Height | 8 ft 11 in |
Side Height | 6 ft 5 in |
Dimensions | 12 ft x 12 ft |
Details
Item | Canopy Tent |
Color | Blue |
Material | Polyester |
Fire Rating | Meets CPAI-84 and NFPA-701 Fire Resistant Requirements |
Frame Material | Steel |
Includes | Frame, Roller Bag, Standard Spikes, Top |
Description
Canopy Tent, Length 12 ft, Width 12 ft, Center Height 8 ft 11 in, Side Height 6 ft 5 in, Blue, Material Polyester, Frame Material Steel, Fire Rating Meets CPAI-84 and NFPA-701 Fire Resistant Requirements, Includes Frame, Roller Bag, Standard Spikes, Top
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Tennessee Titans Elite Chair (631-12E)
- CORONA TOOLS Digging Fork, 4 Tine, 48" Ash Wood Handle (FK 70000)
- SEYMOUR MIDWEST Garden Hoe, Welded Head, 54" Wood Handle (42420)
- SANI-LAV Super Reinforced Fork, SST, 9In Tines (2075SR)
- E-Z UP Sidewall, Gray, 10 ft W, 10 ft H (SWPRO3FXTWF10SG)
- E-Z UP Sidewall, Black, 10 ft W, 10 ft H (SWPRO310BK)
- E-Z UP Shelter, Blue, 10 ft W, 10 ft L (EX10KRB)
- E-Z UP Endeavor Shelter, 10x10 Ft., Aluminum Gray (ENDA10KRB)
- E-Z UP Professional Sidewall, White, 10 ft H (SWP310MCWH)
- E-Z UP TAA Compliant HUB Shelter, 15' W x 15' L, Gray Aluminum Frame, Royal Blue Top (HB3ALU15KFGYTRB)
- E-Z UP Eclipse Shelter, 10x20 Ft., Aluminum Frame (EC3ALU20KFALTRB)
- E-Z Up Canopies & Shelters