Shop All Canopies & Shelters
E-Z Up
Vista Shelter, 12' W x 12' L, White Steel Frame, Steel Gray Top
Mfr # VS3WH12SG
Zoro # G508621551
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 ft
- Width 10 ft
- Height 9 ft 1 in
- Color Steel Gray
- Overall Height 9 ft 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Up
- MFR # VS3WH12SG
- Zoro # G508621551
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Length | 10 ft |
Width | 10 ft |
Height | 9 ft 1 in |
Overall Height | 9 ft 1 in |
Details
Item | Vista Shelter |
Color | Steel Gray |
Roof Design | Non Vented |
Standards | Meets CPAI-84 and NFPA-701 Fire Resistant Requirements |
Includes | Fabric Top, Folding Frame, Spike Kit, and Roller Bag |
Frame Material | Steel |
Description
Being popular is fun! A favorite for almost every type of outdoor fun, the Vista shelter includes an upgraded Wide-Trax Roller Bag that makes getting there that much easier. The shelter is lightweight, yet strong, E-Z to set up and durable. Perfect for sporting events, backyard parties, picnics, relaxing on the beach and so much more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS LSU CB Canopy (162-42C)
- AMERICAS CHOICE Eco Flake Bedding3.0Cf (3.0P2ECOAC)
- FELCO Ergonomic, Rotating-Handle, Left-Handed Pruner (FELCO 17)
- WOODSTREAM Woodstream S7001-1 4 lbs. Cast Oil Repellent Granules (201962)
- E-Z UP Enterprise Steel Shelter, 10x10 Ft., White (EP3STL10KFWHTWH)
- E-Z UP Sidewall, White, 10 ft W, 10 ft H (SW3MW10WHSL)
- E-Z UP Endeavor Shelter, 10x10 Ft., Aluminum Gray (ENDA10KWH)
- E-Z UP Vantage Shelter, 10' W x 10' L, White Steel Frame, Red Top (VG3WH10PN)
- E-Z UP Vantage Shelter, 10' W x 20' L, White Steel Fame, Red Top (VG3WH20RD)
- E-Z UP Endeavor Shelter, 10x20 Ft., Aluminum Gray (END3A20KWH)
- E-Z UP Eclipse Shelter, 10x20 Ft., Aluminum Frame (EC3ALU20KFALTBK)
- E-Z Up Canopies & Shelters