Shop All Canopies & Shelters
E-Z Up
Vista Shelter, 10' W x 10' L, White Steel Frame, Steel Orange Top
Mfr # VS3WH10SO
Zoro # G008621501
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 ft
- Width 10 ft
- Height 9 ft 1 in
- Color Steel Gray
- Includes Fabric Top, Folding Frame, Spike Kit, and Roller Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E-Z Up
- MFR # VS3WH10SO
- Zoro # G008621501
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Length | 10 ft |
Width | 10 ft |
Height | 9 ft 1 in |
Overall Height | 9 ft 1 in |
Details
Item | Vista Shelter |
Color | Steel Gray |
Includes | Fabric Top, Folding Frame, Spike Kit, and Roller Bag |
Frame Material | Steel |
Roof Design | Non Vented |
Standards | Meets CPAI-84 and NFPA-701 Fire Resistant Requirements |
Description
Being popular is fun! A favorite for almost every type of outdoor fun, the Vista shelter includes an upgraded Wide-Trax Roller Bag that makes getting there that much easier. The shelter is lightweight, yet strong, E-Z to set up and durable. Perfect for sporting events, backyard parties, picnics, relaxing on the beach and so much more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Air Filter Heating (951-10635)
- RAZOR-BACK #2 14 ga Scoop Shovel, Steel Blade, 48 in L Wood Wood Handle (54246GR)
- ARS ARS Folding Pruning Saw (SA-210DX)
- FLASH FURNITURE Bellamy 23.75'' Round Tempered Glass Metal Table (TLH-070-1-GG)
- E-Z UP Vantage Shelter, 10' W x 20' L, White Steel Fame, Red Top (VG3WH20RD)
- E-Z UP Spectator Shelter, 13' W x 13' L, Gray Steel Frame, Royal Blue Top (SCSG13RB)
- E-Z UP Sidewall, Gray, 10 ft W, 10 ft H (SW3MW10SGSL)
- E-Z UP Eclipse Steel Shelter, 10x10 Ft., Black Fr (EC3STL10KFBKTWH)
- E-Z UP Pyramid Shelter, 10' W x 10' L, White Steel Frame, Red Top (PR3WH10PN)
- E-Z UP Emergency Medical Containment Cube, Vinyl (EMC100KLA)
- SOJAG Yamba 10 ft. x 13 ft. Pergola (500-9167801)
- E-Z Up Canopies & Shelters