Shop All Canopies & Shelters
E-Z Up
Vantage Shelter, 10' W x 20' L, White Steel Frame, Black Top
Mfr # VG3WH20BK
Zoro # G708621528
product price: $748.99
/ea
Free Shipping & Returns
$748.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 10 ft
- Width 10 ft
- Height 11 ft 5 in
- Color Black
- Includes Fabric Top, Folding Frame, Wide-Trax™ Roller Bag and Spike Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Up
- MFR # VG3WH20BK
- Zoro # G708621528
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Length | 10 ft |
Width | 10 ft |
Height | 11 ft 5 in |
Overall Height | 11 ft 5 in |
Details
Item | Vantage Shelter |
Color | Black |
Includes | Fabric Top, Folding Frame, Wide-Trax™ Roller Bag and Spike Kit |
Standards | Meets CPAI-84 and NFPA-701 Fire Resistant Requirements |
Frame Material | Steel |
Roof Design | Non Vented |
Description
Stay shaded with our versatile Vantage shelter. With a cross-truss reinforced inside for extra support and strength, along with upgraded components throughout, this shelter is suitable for work or play. The shelter comes with an upgraded Wide-Trax Roller Bag to effortlessly transport to any street fair, trade show, or outdoor event. Also ideal for the beach, this shelter is the go-to for family gatherings, picnics, and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 500 lb. Rated Stadium Chair, Maroon, PK2 (2-XU-STA-M-GG)
- XPOSE SAFETY 8 ft x 15 ft 5 mil Tarp, Brown, Polyethylene (BRT-815-X)
- RIO BRANDS Fold Chaise Lounge Stl (BY405-0154PK2)
- BLACKBURN FLAG Blackburn Pennant Marking Flag with Fiberglass Staff (FIELD FLAG O/O)
- E-Z UP Endeavor Shelter, 10x10 Ft., Aluminum Gray (ENDA10KLA)
- E-Z UP Dome Shelter, 10' W x 10' L, White Steel Frame, Red Top (DM3WH10PN)
- E-Z UP Food Booth Middle Zipper Sidewall, Red (SW3FBFXTM15RD)
- E-Z UP Vantage Shelter, 10x10 Ft., White Frame, Wh (VG3WH10WH)
- E-Z UP Eclipse Shelter, 10x20 Ft., Aluminum Frame (EC3ALU20KFALTWH)
- E-Z UP Eclipse Steel Shelter, 10x20 Ft., Black Fr (EC3STL20KFBKTSG)
- GAZEBO PENGUIN Florence Wall Mounted Solarium 8x16 Polycarbonate Roof (W1608-32)
- E-Z Up Canopies & Shelters