Shop All Canopies & Shelters
E-Z Up
Vantage Shelter, 10' W x 20' L, White Steel Fame, White Top
Mfr # VG3WH20WH
Zoro # G808621558
product price: $748.99
/ea
Free Shipping & Returns
$748.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20 ft
- Width 10 ft
- Height 11 ft 5 in
- Color White
- Standards Meets CPAI-84 and NFPA-701 Fire Resistant Requirements
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Up
- MFR # VG3WH20WH
- Zoro # G808621558
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Length | 20 ft |
Width | 10 ft |
Height | 11 ft 5 in |
Overall Height | 11 ft 5 in |
Details
Item | Vantage Shelter |
Color | White |
Standards | Meets CPAI-84 and NFPA-701 Fire Resistant Requirements |
Frame Material | Steel |
Roof Design | Non Vented |
Includes | Fabric Top, Folding Frame, Wide-Trax™ Roller Bag and Spike Kit |
Description
Stay shaded with our versatile Vantage shelter. With a cross-truss reinforced inside for extra support and strength, along with upgraded components throughout, this shelter is suitable for work or play. The shelter comes with an upgraded Wide-Trax Roller Bag to effortlessly transport to any street fair, trade show, or outdoor event. Also ideal for the beach, this shelter is the go-to for family gatherings, picnics, and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEEJET Turbo TeeJet Nozzle (TT110015-VP)
- MAKITA Brushless Cordless Blower Kit, 155 cfm, 208 mph, 36 V, 8 lb (XBU01PT)
- OREGON BAR AND CHAIN COMBO 20"" (584818)
- MTD Housing-Filter (737-04267)
- E-Z UP Instant Shelter Sidewall, Speed Shelter, 1 (SWSPSPRO3FXT12SP)
- E-Z UP Spectator Shelter, 13' W x 13' L, Gray Steel Frame, Cool Gray Top (SCSG13GY)
- E-Z UP Dome Shelter, 10x10 Ft., Gray Frame, Limead (DM3SG10LA)
- E-Z UP Envoy Shelter, 10' W x 10' L, White Steel Frame, Royal Blue Top (ENV3WH10RB)
- E-Z UP Vista Shelter, 12x12 Ft., White Frame, Roya (VS3WH12RB)
- E-Z UP Endeavor Shelter, 10x10 Ft., Aluminum Gray (ENDA10KLA)
- CARAVAN CANOPY Seasonal Trends Carport, 10 ft L, 20 ft W, 103 in H, Steel Frame, Polyethylene Canopy, White Canopy (22006200010)
- E-Z Up Canopies & Shelters