Shop All Canopies & Shelters
E-Z Up
Vantage Shelter, 10' W x 20' L, White Steel Fame, Steel Gray Top
Mfr # VG3WH20SG
Zoro # G108621579
original price:
$748.99
10% off
new price: $673.99
/ea
Free Shipping & Returns
$673.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20 ft
- Width 10 ft
- Height 11 ft 5 in
- Color Steel Gray
- Standards Meets CPAI-84 and NFPA-701 Fire Resistant Requirements
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Up
- MFR # VG3WH20SG
- Zoro # G108621579
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Length | 20 ft |
Width | 10 ft |
Height | 11 ft 5 in |
Overall Height | 11 ft 5 in |
Details
Item | Vantage Shelter |
Color | Steel Gray |
Standards | Meets CPAI-84 and NFPA-701 Fire Resistant Requirements |
Includes | Fabric Top, Folding Frame, Wide-Trax™ Roller Bag and Spike Kit |
Roof Design | Non Vented |
Frame Material | Steel |
Description
Stay shaded with our versatile Vantage shelter. With a cross-truss reinforced inside for extra support and strength, along with upgraded components throughout, this shelter is suitable for work or play. The shelter comes with an upgraded Wide-Trax Roller Bag to effortlessly transport to any street fair, trade show, or outdoor event. Also ideal for the beach, this shelter is the go-to for family gatherings, picnics, and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Minnesota Twins Quad Chair (517-13Q)
- GOOD LAND BEE SUPPLY Natural Cotton and Sheepskin Beekeeping Gloves & Beehive Frame Spacer (Large) (GL-GLV-SPCR-LG)
- CATCHMASTER Fly Trap, 7 In. L, 3 In. W, PK4 (904)
- BUYERS PRODUCTS 7 x 20 ft Standard Duty 10 Mil Tarp, Black, PVC Coated Polyester, UV Resistant (3009457)
- E-Z UP Enterprise Steel Shelter, 10x10 Ft., White (EP3STL10KFWHTSG)
- E-Z UP Vista Shelter, 12x12 Ft., White Frame, Roya (VS3WH12RB)
- E-Z UP Instant Shelter Sidewall, Speed Shelter, 1 (SWSPSPRO3FXT12SP)
- E-Z UP Endeavor Shelter, 10x20 Ft., Aluminum Blac (END3ABK20KWH)
- E-Z UP TAA Compliant HUB Shelter, 15' W x 15' L, Gray Aluminum Frame, Royal Blue Top (HB3ALU15KFGYTRB)
- E-Z UP Vista Shelter, 12x12 Ft., Steel Frame, Roya (VS2912BL)
- ARROW STORAGE PRODUCTS Arrow Carport, 14x24x14, Charcoal (CPHC142414)
- E-Z Up Canopies & Shelters