Shop All Canopies & Shelters
E-Z Up
Vantage Shelter, 10' W x 10' L, White Steel Frame, Red Top
Mfr # VG3WH10PN
Zoro # G208621486
product price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 ft
- Width 10 ft
- Height 11 ft 5 in
- Color Red
- Roof Design Non Vented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Up
- MFR # VG3WH10PN
- Zoro # G208621486
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Length | 10 ft |
Width | 10 ft |
Height | 11 ft 5 in |
Overall Height | 11 ft 5 in |
Details
Item | Vantage Shelter |
Color | Red |
Roof Design | Non Vented |
Frame Material | Steel |
Standards | Meets CPAI-84 and NFPA-701 Fire Resistant Requirements |
Includes | Fabric Top, Folding Frame, Wide-Trax™ Roller Bag and Spike Kit |
Description
Stay shaded with our versatile Vantage shelter. With a cross-truss reinforced inside for extra support and strength, along with upgraded components throughout, this shelter is suitable for work or play. The shelter comes with an upgraded Wide-Trax Roller Bag to effortlessly transport to any street fair, trade show, or outdoor event. Also ideal for the beach, this shelter is the go-to for family gatherings, picnics, and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENYON Classic Rake, 24", 66" Red Alum Handle (14024)
- OREGON Mower Blade (95-076)
- XPOSE SAFETY 20 ft x 40 ft 5 mil Tarp, Blue, Polyethylene (BT-2040-X)
- STENS Hi Lift Blade John Deere Commercial Walk Behind 21" Lawn Mower 330-845 (330-845)
- E-Z UP Envoy Shelter, 10' W x 10' L, White Steel Frame, Royal Blue Top (ENV3WH10RB)
- E-Z UP Emergency Medical Containment Cube, Vinyl (EMC100KLA)
- E-Z UP Roller Bag, Black, 10 ft H (EXRB10BK)
- E-Z UP Professional Sidewall, White, 10 ft H (SWP310MCWH)
- E-Z UP Sidewall, White, 10 ft W, 10 ft H (SW3MW10WHSL)
- E-Z UP Instant Shelter Sidewall, 10 Ft., Straight (SW3WH10SLGY)
- XPOSE SAFETY Sun Shade Sail 8' x 12' - Tan Rectangle (SHSTAN-812-X)
- E-Z Up Canopies & Shelters