Shop All Canopies & Shelters
E-Z Up
Triage Shelter Kit, 15 ft. L, 10 ft. W
Mfr # EC315TRIAGE
Zoro # G8337918
product price: $3,928.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,928.99
Free 30-Day Returns
Key Features
- Length 15 ft
- Width 10 ft
- Color Black/Green/Red/Yellow
- Includes (4) 10x15 ft Shelters with 1 of each color Black, Green, Red, Roller Bag, Spike Kit, Yellow
- Side Height 6 ft 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Up
- MFR # EC315TRIAGE
- Zoro # G8337918
- UPC # 098556252295
- Country of Origin United States
- Category Canopies & Shelters
Dimensions
Length | 15 ft |
Width | 10 ft |
Side Height | 6 ft 10 in |
Center Height | 11 ft |
Details
Item | Triage Shelter Kit |
Color | Black/Green/Red/Yellow |
Includes | (4) 10x15 ft Shelters with 1 of each color Black, Green, Red, Roller Bag, Spike Kit, Yellow |
Fire Rating | CAN/ULC-S109, CPAI-84, NFPA-701 |
Description
Triage Shelter Kit, Length 15 ft, Width 10 ft, Center Height 11 ft, Side Height 6 ft 10 in, Black/Green/Red/Yellow, Fire Rating CAN/ULC-S109, CPAI-84, NFPA-701, Includes (4) 10x15 ft Shelters with 1 of each color Black, Green, Red, Roller Bag, Spike Kit, Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS BLADE-MOWER, 18-1/2", 5PT 18.5" x3" x0.33" (A-B1EP1050)
- A.R. BLUE CLEAN Light Duty 1900 psi 2.1 gpm Cold Water Electric Pressure Washer (AR767)
- AFTERMARKET 15079714 Front Windshield Glass For Volvo Industrial L350 G Series (CAH40-0093)
- TRAEGER Meat Church Blend Pellet, Hardwood, 18 lb Bag (PEL350)
- E-Z UP Eclipse Shelter, 10x20 Ft., Aluminum Frame (EC3ALU20KFALTBK)
- E-Z UP ES100s Shelter, 10x10 Ft., White Frame, Whi (ES100S910WHRCVP)
- E-Z UP Vantage Shelter, 10' W x 20' L, White Steel Fame, White Top (VG3WH20WH)
- E-Z UP Vantage Shelter, 10' W x 20' L, White Steel Fame, Steel Gray Top (VG3WH20SG)
- E-Z UP Vantage Shelter, 10' W x 20' L, White Steel Fame, Red Top (VG3WH20RD)
- E-Z UP Eclipse Steel Shelter, 10x10 Ft., Black Fr (EC3STL10KFBKTWH)
- SUPERHEROSTUFF 14 sq. ft. Gazebo Roof Framing & Mounting Kit with Pacific Blue Outdura Canopy (PA3746442)
- E-Z Up Canopies & Shelters