Shop All Temporary Structure Accessories
E-Z Up
TAA Compliant Sidewall, 8' W x 8' H, Navy Blue
Mfr # SWP3FXT8NB
Zoro # G808621602
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Eclipse Shelter; Speed Shelter
- Includes Sidewall and Truss Clips
- Width 8 ft
- Color Navy Blue
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E-Z Up
- MFR # SWP3FXT8NB
- Zoro # G808621602
- Country of Origin United States
- Category Temporary Structure Accessories
Dimensions
Width | 8 ft |
Height | 8 ft |
Details
Item | TAA Compliant Sidewall |
For Use With | Eclipse Shelter; Speed Shelter |
Includes | Sidewall and Truss Clips |
Color | Navy Blue |
Material | Polyester |
Description
Your outdoor shelter needs sidewalls to protect your staff from the weather and the brunt of the sun's harsh rays. Adding a sidewall to your shelter provides privacy and protection. E-Z UP sidewalls offer you various benefits and options to make your shelter work better for you and your staff.E-Z UP Shelter Not Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWISHER Belt-Blade, L or R For T60 53 (66LR)
- HYDROFARM Permaflect Reflective Fabric, 25Ft. x 54 (MYPF25)
- SENIX Cordless Jobsite Blower, 180 MPH, 20V (BLX2-M-0)
- A.R. NORTH AMERICA Nozzle Spray, 1/4m (SA1/4MEG-15035)
- E-Z UP Instant Shelter Heavy Duty Stakes, Q, PK4 (SHD3QRP4SGCB)
- E-Z UP Link Light System, Amber Cool, Set of 4 (EZLL4AC)
- E-Z UP Deluxe Wide-Trax Roller Bag, 8 Ft.x12 Ft. (D3RB081208GY)
- E-Z UP Deluxe Wide-Trax Roller Bag, 15 Ft. Gray (D3RB15GY)
- E-Z UP Deluxe Wide-Trax Roller Bag, Endeavor, 10 (END3RB10GY)
- E-Z UP TAA Compliant Sidewall, 13' W x 13' H, Woodland Camo (SWP313WC)
- ZORO SELECT Solid Wall Kit for 10x20 Ft Canopy (11C548)
- E-Z Up Temporary Structure Accessories