Shop All Temporary Structure Accessories
E-Z Up
TAA Compliant Sidewall, 5' W x 5' H, Woodland Camo
Mfr # SW5TCWC
Zoro # G608621567
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With VUE Shelter
- Includes Sidewall and Truss Clips
- Color Woodland Camo
- Height 5 ft
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E-Z Up
- MFR # SW5TCWC
- Zoro # G608621567
- Country of Origin United States
- Category Temporary Structure Accessories
Dimensions
Height | 5 ft |
Width | 5 ft |
Details
Item | TAA Compliant Sidewall |
For Use With | VUE Shelter |
Includes | Sidewall and Truss Clips |
Color | Woodland Camo |
Material | Polyester |
Description
Your outdoor shelter needs sidewalls to protect your staff from the weather and the brunt of the sun's harsh rays. Adding a sidewall to your shelter provides privacy and protection. E-Z UP sidewalls offer you various benefits and options to make your shelter work better for you and your staff.E-Z UP Shelter Not Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Garden Hoe, Welded Head, 54" Wood Handle (42448)
- BEHLENUNTRY 3' RND Galv Tank (50130118-09)
- SEVIN GardenTech Liquid Insect Killer 1 qt (100545274)
- LOGO BRANDS Denver Broncos 34oz Native Quencher Bottle (610-S34QB-63)
- E-Z UP Deluxe Wide-Trax Roller Bag, 15 Ft. Gray (D3RB15GY)
- E-Z UP Deluxe Wide-Trax Roller Bag, 8 Ft.x12 Ft. (D3RB081208GY)
- E-Z UP Recreational Weight Bag, Gray, 11 in H (WB3SGBK4)
- E-Z UP TAA Compliant Sidewall, 13' W x 13' H, Woodland Camo (SWP313WC)
- E-Z UP Accessory Storage Bag, Small, Gray (ABG3SMG)
- E-Z UP Event Light (EL4000CHWH)
- IMPACT CANOPY Rubber Weights 18 FT x 18 FT, Black, 4PK (284009005)
- E-Z Up Temporary Structure Accessories