Shop All Temporary Structure Accessories
E-Z Up
TAA Compliant Sidewall, 5' W x 5' H, Forest Green
Mfr # SW5TCFG
Zoro # G908621519
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With VUE Shelter
- Color Forest Green
- Height 5 ft
- Material Polyester
- Includes Sidewall and Truss Clips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Up
- MFR # SW5TCFG
- Zoro # G908621519
- Country of Origin United States
- Category Temporary Structure Accessories
Dimensions
Height | 5 ft |
Width | 5 ft |
Details
Item | TAA Compliant Sidewall |
For Use With | VUE Shelter |
Color | Forest Green |
Material | Polyester |
Includes | Sidewall and Truss Clips |
Description
Your outdoor shelter needs sidewalls to protect your staff from the weather and the brunt of the sun's harsh rays. Adding a sidewall to your shelter provides privacy and protection. E-Z UP sidewalls offer you various benefits and options to make your shelter work better for you and your staff.E-Z UP Shelter Not Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Float Hinge Pin (797622)
- FISKARS Tree Pruning Stik (92346935)
- EXTREME MAX Extreme Max 5600.3207 Shingle-Saver 21' Roof Snow Rake with 24" Blade (5600.3207)
- AFTERMARKET 6mm ST Metric Grease Fitting, 20PK (A-GF6M-AI)
- E-Z UP Instant Shelter Weight Bag, Gray w/B, PK4 (WB3GYBK4)
- E-Z UP Event Light (EL4000CHWH)
- E-Z UP TAA Compliant Sidewall, 10' W x 10' H, Woodland Camo (SWP310MCWC)
- E-Z UP Instant Shelter Heavy Duty Stakes, Q, PK4 (SHD3QRP4SGCB)
- E-Z UP Deluxe Wide-Trax Roller Bag, 10 Ft. Gray (D3RB10GY)
- E-Z UP Deluxe Wide-Trax Roller Bag, Endeavor, 10 (END3RB10GY)
- PERFECTPATIO Quadrilateral Sun Shade Sail Hardware Kit (PE16441)
- E-Z Up Temporary Structure Accessories