Shop All Temporary Structure Accessories
E-Z Up
TAA Compliant Sidewall, 13' W x 13' H, Navy Blue
Mfr # SWP313NB
Zoro # G808621565
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hub Shelter
- Width 6-14/25 ft
- Includes Sidewall and Truss Clips
- Height 13 ft
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E-Z Up
- MFR # SWP313NB
- Zoro # G808621565
- Country of Origin United States
- Category Temporary Structure Accessories
Dimensions
Width | 6-14/25 ft |
Height | 13 ft |
Details
Item | TAA Compliant Sidewall |
For Use With | Hub Shelter |
Includes | Sidewall and Truss Clips |
Material | Polyester |
Color | Navy Blue |
Description
Your outdoor shelter needs sidewalls to protect your staff from the weather and the brunt of the sun's harsh rays. Adding a sidewall to your shelter provides privacy and protection. E-Z UP sidewalls offer you various benefits and options to make your shelter work better for you and your staff.E-Z UP Shelter Not Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 72 Perforated Metal Outdoor Flat Bench, Blue (262075BL)
- STRUCTRON 14 ga Round Point Shovel, Tempered Heavy Duty Blade, 48 in L Fiberglass Handle (49560GRA)
- STROMBERG CARLSON ALUMINUM TREAD W/END CAPS & SCREWS (8540-NT)
- SPORTIME BALL INFLATABLE ALL BALL 4 INCH SET OF 6 PK (111000076)
- E-Z UP Recreational Weight Bag, Gray, 11 in H (WB3SGBK4)
- E-Z UP TAA Compliant Sidewall, 13' W x 13' H, Woodland Camo (SWP313WC)
- E-Z UP Instant Shelter Heavy Duty Stakes, Q, PK4 (SHD3QRP4SGCB)
- E-Z UP Instant Shelter Weight Bag, Gray w/B, PK4 (WB3GYBK4)
- E-Z UP Deluxe Wide-Trax Roller Bag, 10 Ft. Gray (D3RB10GY)
- E-Z UP Accessory Storage Bag, Small, Gray (ABG3SMG)
- ZORO SELECT Earth Anchor, 6 x 48 In. (4LVK6)
- E-Z Up Temporary Structure Accessories