Shop All Temporary Structure Accessories
E-Z Up
TAA Compliant Sidewall, 10' W x 10' H, Woodland Camo
Mfr # SWP3FXT10WC
Zoro # G208621424
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Eclipse Shelter; Enterprise Shelter; HUT Shelter
- Material Polyester
- Width 10 ft
- Height 10 ft
- Color Woodland Camo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Up
- MFR # SWP3FXT10WC
- Zoro # G208621424
- Country of Origin United States
- Category Temporary Structure Accessories
Dimensions
Width | 10 ft |
Height | 10 ft |
Details
Item | TAA Compliant Sidewall |
For Use With | Eclipse Shelter; Enterprise Shelter; HUT Shelter |
Material | Polyester |
Color | Woodland Camo |
Includes | Sidewall and Truss Clips |
Description
Your outdoor shelter needs sidewalls to protect your staff from the weather and the brunt of the sun's harsh rays. Adding a sidewall to your shelter provides privacy and protection. E-Z UP sidewalls offer you various benefits and options to make your shelter work better for you and your staff.E-Z UP Shelter Not Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUDMIXER Portable Concrete Mixer | Heavy Duty | Electric (MMXR-3221)
- ANCRA CARGO Bulck Commercial Grade 10" Tarp Tie (95810)
- ECHO Replacement Bar, 12 in.L, 44 Links (12A0CD3744C)
- SAMLEX AMERICA Samlex SAM-2000-12 SAM Series Modified Sine Wave Inverter - 2000 Watt (SAM-2000-12)
- E-Z UP Instant Shelter Heavy Duty Stakes, Q, PK4 (SHD3QRP4SGCB)
- E-Z UP Deluxe Wide-Trax Roller Bag, 8 Ft.x12 Ft. (D3RB081208GY)
- E-Z UP Deluxe Wide-Trax Roller Bag, 15 Ft. Gray (D3RB15GY)
- E-Z UP Deluxe Wide-Trax Roller Bag, 10 Ft. Gray (D3RB10GY)
- E-Z UP Instant Shelter Weight Bag, Gray w/B, PK2 (WB3GYBK2)
- E-Z UP Accessory Storage Bag, Small, Gray (ABG3SMG)
- IMPACT CANOPY TL Kit 10 FT x 10 FT , 210d Top Blue , Roller Bag, and 4 Weight Bags (283020203)
- E-Z Up Temporary Structure Accessories