Shop All Temporary Structure Accessories
E-Z Up
TAA Compliant Sidewall, 10' W x 10' H, Navy Blue
Mfr # SWP3FXT10NB
Zoro # G308621416
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Eclipse Shelter; Enterprise Shelter; HUT Shelter
- Includes Sidewall and Truss Clips
- Material Polyester
- Color Navy Blue
- Width 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E-Z Up
- MFR # SWP3FXT10NB
- Zoro # G308621416
- Country of Origin United States
- Category Temporary Structure Accessories
Dimensions
Width | 10 ft |
Height | 10 ft |
Details
Item | TAA Compliant Sidewall |
For Use With | Eclipse Shelter; Enterprise Shelter; HUT Shelter |
Includes | Sidewall and Truss Clips |
Material | Polyester |
Color | Navy Blue |
Description
Your outdoor shelter needs sidewalls to protect your staff from the weather and the brunt of the sun's harsh rays. Adding a sidewall to your shelter provides privacy and protection. E-Z UP sidewalls offer you various benefits and options to make your shelter work better for you and your staff.E-Z UP Shelter Not Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cap (726-0341)
- ZEP 1 gal Handheld Sprayer, Plastic Tank, Cone, Fan, Jet Spray Pattern, 40 in Hose Length (787401)
- MI-T-M Toggle Clamp, Push/Pull-Action (33-0400)
- JACKS IMPORTS Stainless Steel Hackamore Bit (11026)
- E-Z UP Deluxe Wide-Trax Roller Bag, Endeavor, 10 (END3RB10GY)
- E-Z UP TAA Compliant Sidewall, 10' W x 10' H, Woodland Camo (SWP310MCWC)
- E-Z UP Accessory Storage Bag, Small, Gray (ABG3SMG)
- E-Z UP Recreational Weight Bag, Gray, 11 in H (WB3SGBK4)
- E-Z UP Link Light System, Amber Cool, Set of 4 (EZLL4AC)
- E-Z UP Deluxe Wide-Trax Roller Bag, 10 Ft. Gray (D3RB10GY)
- IMPACT CANOPY TL Kit 10 FT x 10 FT with 210d Top , Roller Bag and 4 pc 190T Walls, White (283020001)
- E-Z Up Temporary Structure Accessories