Shop All Temporary Structure Accessories
E-Z Up
TAA Compliant Sidewall, 10' W x 10' H, Coyote Brown
Mfr # SWP3FXT10CB
Zoro # G908621601
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Eclipse Shelter; Enterprise Shelter; HUT Shelter
- Width 10 ft
- Material Polyester
- Includes Sidewall and Truss Clips
- Color Coyote Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Up
- MFR # SWP3FXT10CB
- Zoro # G908621601
- Country of Origin United States
- Category Temporary Structure Accessories
Dimensions
Width | 10 ft |
Height | 10 ft |
Details
Item | TAA Compliant Sidewall |
For Use With | Eclipse Shelter; Enterprise Shelter; HUT Shelter |
Material | Polyester |
Includes | Sidewall and Truss Clips |
Color | Coyote Brown |
Description
Your outdoor shelter needs sidewalls to protect your staff from the weather and the brunt of the sun's harsh rays. Adding a sidewall to your shelter provides privacy and protection. E-Z UP sidewalls offer you various benefits and options to make your shelter work better for you and your staff.E-Z UP Shelter Not Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Fitting-Grease .25 (737-0211A)
- REMINGTON Tell Manufacturing 8300B Matte Black Aluminum Commercial Exit Device 1 pc (EX100476)
- AMERICAN WIRE TIE Wire Ties, 6" 16 Ga B/A , 5000PK (16BA6-DOMNY)
- PANACEA POT TRELLIS BIRDS 40""BLK (84493)
- E-Z UP Deluxe Wide-Trax Roller Bag, 10 Ft. Gray (D3RB10GY)
- E-Z UP Event Light (EL4000CHWH)
- E-Z UP Deluxe Wide-Trax Roller Bag, 8 Ft.x12 Ft. (D3RB081208GY)
- E-Z UP Deluxe Wide-Trax Roller Bag, 15 Ft. Gray (D3RB15GY)
- E-Z UP Recreational Weight Bag, Gray, 11 in H (WB3SGBK4)
- E-Z UP TAA Compliant Sidewall, 13' W x 13' H, Woodland Camo (SWP313WC)
- IMPACT CANOPY TL Kit 10 FT x 10 FT with 210d Top , Roller Bag and 4 pc 190T Walls, Green (283020005)
- E-Z Up Temporary Structure Accessories