Shop All Temporary Structure Accessories
E-Z Up
TAA Compliant Panorama Sidewall, 8' W, 8' H, Forest Green
Mfr # SW3P8FXTFG
Zoro # G308621386
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Eclipse Shelter; Speed Shelter
- Height 8 ft
- Width 8 ft
- Includes Sidewall and Truss Clips
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Up
- MFR # SW3P8FXTFG
- Zoro # G308621386
- Country of Origin United States
- Category Temporary Structure Accessories
Dimensions
Height | 8 ft |
Width | 8 ft |
Details
Item | TAA Compliant Panorama Sidewall |
For Use With | Eclipse Shelter; Speed Shelter |
Includes | Sidewall and Truss Clips |
Material | Polyester |
Color | Forest Green |
Description
The Panorama Sidewall is made with waterproof, wind-resistant, UV-protected, and fire-retardant fabric. Perfect for privacy, security, and shade. E-Z UP Shelter Not Included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYLGLO New Hampshire State Flag, 3x5 Ft (143460)
- NYLGLO West Virginia State Flag, 3x5 Ft (145860)
- IK SPRAYERS Water Supply Tank (82673)
- SUBZERO Snow Broom, Fixed Head, 23 In. (15613)
- E-Z UP Recreational Weight Bag, Gray, 11 in H (WB3SGBK4)
- E-Z UP Instant Shelter Weight Bag, Gray w/B, PK2 (WB3GYBK2)
- E-Z UP Instant Shelter Heavy Duty Stakes, Q, PK4 (SHD3QRP4SGCB)
- E-Z UP Instant Shelter Weight Bag, Gray w/B, PK4 (WB3GYBK4)
- E-Z UP Deluxe Wide-Trax Roller Bag, Endeavor, 10 (END3RB10GY)
- E-Z UP TAA Compliant Sidewall, 10' W x 10' H, Woodland Camo (SWP310MCWC)
- UNITED SCIENTIFIC Earth Sun Planetarium (UNSLSY02)
- E-Z Up Temporary Structure Accessories