Shop All Temporary Structure Accessories
E-Z Up
TAA Compliant Panorama Sidewall, 5' W, 5' H, Woodland Camo
Mfr # SW3P5TCWC
Zoro # G108621524
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Vue Shelter
- Height 5 ft
- Color Woodland Camo
- Material Polyester
- Width 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Up
- MFR # SW3P5TCWC
- Zoro # G108621524
- Country of Origin United States
- Category Temporary Structure Accessories
Dimensions
Height | 5 ft |
Width | 5 ft |
Details
Item | TAA Compliant Panorama Sidewall |
For Use With | Vue Shelter |
Color | Woodland Camo |
Material | Polyester |
Includes | Sidewall and Truss Clips |
Description
The Panorama Sidewall is made with waterproof, wind-resistant, UV-protected, and fire-retardant fabric. Perfect for privacy, security, and shade. E-Z UP Shelter Not Included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODLINK Going Grn Hopper Feeder (24464)
- CORE TARPS 20 ft L x 0.5 mm H x 16 ft W Heavy Duty 20 Mil Tarp, Green/Black, Polyethylene (CT-703-16X20)
- WESTWARD Tamper, Steel, 10in.L x 10in.W, Rubber Grip (38ZD97)
- US HARDWARE HOSE LP GAS FLEXIBLE 15"" (RV-339B)
- E-Z UP Deluxe Wide-Trax Roller Bag, Endeavor, 10 (END3RB10GY)
- E-Z UP Instant Shelter Heavy Duty Stakes, Q, PK4 (SHD3QRP4SGCB)
- E-Z UP TAA Compliant Sidewall, 10' W x 10' H, Woodland Camo (SWP310MCWC)
- E-Z UP Event Light (EL4000CHWH)
- E-Z UP Deluxe Wide-Trax Roller Bag, 10 Ft. Gray (D3RB10GY)
- E-Z UP Instant Shelter Weight Bag, Gray w/B, PK2 (WB3GYBK2)
- ZORO SELECT Solid Wall Kit for 10x27 Ft Canopy (11C549)
- E-Z Up Temporary Structure Accessories