Shop All Temporary Structure Accessories
E-Z Up
TAA Compliant Panorama Sidewall, 10' W, 10' H, Navy Blue
Mfr # SW3P10FXTNB
Zoro # G708621382
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Eclipse Shelter; Endeavor Shelter; Enterprise Shelter; HUT Shelter
- Height 10 ft
- Material Polyester
- Color Navy Blue
- Width 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E-Z Up
- MFR # SW3P10FXTNB
- Zoro # G708621382
- Country of Origin United States
- Category Temporary Structure Accessories
Dimensions
Height | 10 ft |
Width | 10 ft |
Details
Item | TAA Compliant Panorama Sidewall |
For Use With | Eclipse Shelter; Endeavor Shelter; Enterprise Shelter; HUT Shelter |
Material | Polyester |
Color | Navy Blue |
Includes | Sidewall and Truss Clips |
Description
The Panorama Sidewall is made with waterproof, wind-resistant, UV-protected, and fire-retardant fabric. Perfect for privacy, security, and shade. E-Z UP Shelter Not Included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Veranda Outdoor TV Cover, 32" (55-789-151501-00)
- BRIGGS & STRATTON Retainer, 5/16-18 (703297)
- XPOSE SAFETY 10 ft x 12 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-1012-X-A)
- BLOOMERS Post Planter, Permanent and Temp. Installation Options, Garden in Untraditional Spaces, Slate (2466-1)
- E-Z UP Instant Shelter Weight Bag, Gray w/B, PK4 (WB3GYBK4)
- E-Z UP Deluxe Wide-Trax Roller Bag, 8 Ft.x12 Ft. (D3RB081208GY)
- E-Z UP TAA Compliant Sidewall, 13' W x 13' H, Woodland Camo (SWP313WC)
- E-Z UP TAA Compliant Sidewall, 10' W x 10' H, Woodland Camo (SWP310MCWC)
- E-Z UP Deluxe Wide-Trax Roller Bag, Endeavor, 10 (END3RB10GY)
- E-Z UP Instant Shelter Heavy Duty Stakes, Q, PK4 (SHD3QRP4SGCB)
- ZORO SELECT Sign Base, HDPE, Red (BPB-RD-96-RD W/ WHEELS)
- E-Z Up Temporary Structure Accessories