Shop All Temporary Structure Accessories
E-Z Up
TAA Compliant Panorama Middle Zipper Sidewall, 8' W, 8' H, Coyote Brown
Mfr # SW3PM8FXTCB
Zoro # G108621555
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Eclipse Shelter; Speed Shelter
- Color Coyote Brown
- Includes Sidewall and Truss Clips
- Material Polyester
- Height 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Up
- MFR # SW3PM8FXTCB
- Zoro # G108621555
- Country of Origin United States
- Category Temporary Structure Accessories
Dimensions
Height | 8 ft |
Width | 8 ft |
Details
Item | TAA Compliant Panorama Middle Zipper Sidewall |
For Use With | Eclipse Shelter; Speed Shelter |
Color | Coyote Brown |
Includes | Sidewall and Truss Clips |
Material | Polyester |
Description
The Panorama Middle Zipper Sidewall is made with waterproof, wind-resistant, UV-protected, and fire-retardant fabric. The middle zipper opens and closes easily for entrance. Heavy-duty zippers provide increased durability and smoother operation. E-Z UP Shelter Not Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Dipstick Assembly (951-10863)
- IK SPRAYERS Multi & Pro 6-12 Nozzles (8267181)
- FORTEX FORTIFLEX Bucket Over The Fence Green (HF-16 GREEN)
- CORE TARPS 30 ft x 30 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-30x30)
- E-Z UP Deluxe Wide-Trax Roller Bag, 15 Ft. Gray (D3RB15GY)
- E-Z UP Deluxe Wide-Trax Roller Bag, 8 Ft.x12 Ft. (D3RB081208GY)
- E-Z UP Deluxe Wide-Trax Roller Bag, Endeavor, 10 (END3RB10GY)
- E-Z UP TAA Compliant Sidewall, 13' W x 13' H, Woodland Camo (SWP313WC)
- E-Z UP TAA Compliant Panorama Sidewall, 8' W, 8' H, Woodland Camo (SW3P8FXTWC)
- E-Z UP Instant Shelter Weight Bag, Gray w/B, PK4 (WB3GYBK4)
- IMPACT CANOPY Rain Gutter 10 FT White (050300001)
- E-Z Up Temporary Structure Accessories