Shop All Temporary Structure Accessories
E-Z Up
TAA Compliant Middle Zipper Sidewall, 8' W x 8' H, Woodland Camo
Mfr # SWP3FXTM8WC
Zoro # G008621600
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Eclipse Shelter; Speed Shelter
- Color Woodland Camo
- Width 8 ft
- Material Polyester
- Includes Sidewall and Truss Clips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Up
- MFR # SWP3FXTM8WC
- Zoro # G008621600
- Country of Origin United States
- Category Temporary Structure Accessories
Dimensions
Width | 8 ft |
Height | 8 ft |
Details
Item | TAA Compliant Middle Zipper Sidewall |
For Use With | Eclipse Shelter; Speed Shelter |
Color | Woodland Camo |
Material | Polyester |
Includes | Sidewall and Truss Clips |
Description
The Middle Zipper Sidewall is made with waterproof, wind-resistant, UV-protected, and fire-retardant fabric. The middle zipper opens and closes easily for entrance. Heavy-duty zippers provide increased durability and smoother operation. E-Z UP Shelter Not Included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 35 ft L x 0.5 mm H x 20 ft W Heavy Duty 20 Mil Tarp, Silver/Black, Polyethylene (CT-701-20X35)
- BRIGGS & STRATTON FILTER, FUEL (84001895)
- FLAMEFIGHTER Fire Rake, Ergonomic Handle, 60 In. L (FR)
- WATERWAY Spa Rotating Therapy Mass Jet Assembly - Gray (WW2129177)
- E-Z UP Deluxe Wide-Trax Roller Bag, 8 Ft.x12 Ft. (D3RB081208GY)
- E-Z UP Recreational Weight Bag, Gray, 11 in H (WB3SGBK4)
- E-Z UP Instant Shelter Heavy Duty Stakes, Q, PK4 (SHD3QRP4SGCB)
- E-Z UP Deluxe Wide-Trax Roller Bag, 10 Ft. Gray (D3RB10GY)
- E-Z UP Instant Shelter Weight Bag, Gray w/B, PK2 (WB3GYBK2)
- E-Z UP Accessory Storage Bag, Small, Gray (ABG3SMG)
- ZORO SELECT Leg Pole, 1920mm, dia. 34 (TT11C5391LPG)
- E-Z Up Temporary Structure Accessories