Shop All Temporary Structure Accessories
E-Z Up
TAA Compliant Middle Zipper Sidewall, 8' W x 8' H, Coyote Brown
Mfr # SWP3FXTM8CB
Zoro # G308621492
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Eclipse Shelter; Speed Shelter
- Material Polyester
- Width 8 ft
- Includes Sidewall and Truss Clips
- Height 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Up
- MFR # SWP3FXTM8CB
- Zoro # G308621492
- Country of Origin United States
- Category Temporary Structure Accessories
Dimensions
Width | 8 ft |
Height | 8 ft |
Details
Item | TAA Compliant Middle Zipper Sidewall |
For Use With | Eclipse Shelter; Speed Shelter |
Material | Polyester |
Includes | Sidewall and Truss Clips |
Color | Coyote Brown |
Description
The Middle Zipper Sidewall is made with waterproof, wind-resistant, UV-protected, and fire-retardant fabric. The middle zipper opens and closes easily for entrance. Heavy-duty zippers provide increased durability and smoother operation. E-Z UP Shelter Not Included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Recoil Asm Sbd4218 (753-09385)
- AFTERMARKET Mulch Cover 42" GY00115 Fits John Deere 102 105 115 125 135 (LAA20-0034)
- A & I PRODUCTS Hose, Fuel; 5/16", Rubber (32 Ft. Roll) 8" x8" x6" (A-FH516R)
- AP PRODUCTS AP Products 011-357 Elixir Screw Cover, 8' - Polar White (011-357)
- E-Z UP TAA Compliant Sidewall, 10' W x 10' H, Woodland Camo (SWP310MCWC)
- E-Z UP Deluxe Wide-Trax Roller Bag, Endeavor, 10 (END3RB10GY)
- E-Z UP Instant Shelter Weight Bag, Gray w/B, PK4 (WB3GYBK4)
- E-Z UP Deluxe Wide-Trax Roller Bag, 10 Ft. Gray (D3RB10GY)
- E-Z UP Recreational Weight Bag, Gray, 11 in H (WB3SGBK4)
- E-Z UP Instant Shelter Heavy Duty Stakes, Q, PK4 (SHD3QRP4SGCB)
- QUICK SET Wind Panels - Green (9896)
- E-Z Up Temporary Structure Accessories