Shop All Temporary Structure Accessories
E-Z Up
TAA Compliant Middle Zipper Sidewall, 5' W x 5' H, Woodland Camo
Mfr # SWM5TCWC
Zoro # G308621355
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Vue Shelter
- Includes Sidewall and Truss Clips
- Color Woodland Camo
- Material Polyester
- Height 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E-Z Up
- MFR # SWM5TCWC
- Zoro # G308621355
- Country of Origin United States
- Category Temporary Structure Accessories
Dimensions
Height | 5 ft |
Width | 5 ft |
Details
Item | TAA Compliant Middle Zipper Sidewall |
For Use With | Vue Shelter |
Includes | Sidewall and Truss Clips |
Color | Woodland Camo |
Material | Polyester |
Description
The Middle Zipper Sidewall is made with waterproof, wind-resistant, UV-protected, and fire-retardant fabric. The middle zipper opens and closes easily for entrance. Heavy-duty zippers provide increased durability and smoother operation. E-Z UP Shelter Not Included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Spring Gov (2800-3300 Rpm) (14 089 14-S)
- ZIPPO Classic Street Chrome Windproof Lighter (207-004044)
- OREGON Speed Feed Trimmer Head, 3-3/4" (55-294)
- MTD Clip-Cleanout Tool (731-11421)
- E-Z UP Instant Shelter Weight Bag, Gray w/B, PK2 (WB3GYBK2)
- E-Z UP TAA Compliant Sidewall, 10' W x 10' H, Woodland Camo (SWP310MCWC)
- E-Z UP TAA Compliant Panorama Sidewall, 8' W, 8' H, Woodland Camo (SW3P8FXTWC)
- E-Z UP Deluxe Wide-Trax Roller Bag, 15 Ft. Gray (D3RB15GY)
- E-Z UP Instant Shelter Weight Bag, Gray w/B, PK4 (WB3GYBK4)
- E-Z UP Accessory Storage Bag, Small, Gray (ABG3SMG)
- IMPACT CANOPY 15 FT M Roller Bag, Black (060041500)
- E-Z Up Temporary Structure Accessories