Shop All Temporary Structure Accessories
E-Z Up
TAA Compliant Middle Zipper Sidewall, 5' W x 5' H, Forest Green
Mfr # SWM5TCFG
Zoro # G108621395
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Vue Shelter
- Height 5 ft
- Color Forest Green
- Width 5 ft
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Up
- MFR # SWM5TCFG
- Zoro # G108621395
- Country of Origin United States
- Category Temporary Structure Accessories
Dimensions
Height | 5 ft |
Width | 5 ft |
Details
Item | TAA Compliant Middle Zipper Sidewall |
For Use With | Vue Shelter |
Color | Forest Green |
Material | Polyester |
Includes | Sidewall and Truss Clips |
Description
The Middle Zipper Sidewall is made with waterproof, wind-resistant, UV-protected, and fire-retardant fabric. The middle zipper opens and closes easily for entrance. Heavy-duty zippers provide increased durability and smoother operation. E-Z UP Shelter Not Included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Buffalo Bills Mini Size Leather Football (604-93ML-1)
- ZORO SELECT Picnic Table, 80" W x80" D, Blue (4HUR1)
- SIMPSON Pressure Washer Pump oil (7106737)
- INTEGRITY FLAGS Indoor/Outdoor U.S. Flag, Nylon, 8 ft x 5 ft (BAUTB5800)
- E-Z UP Deluxe Wide-Trax Roller Bag, 8 Ft.x12 Ft. (D3RB081208GY)
- E-Z UP TAA Compliant Sidewall, 10' W x 10' H, Woodland Camo (SWP310MCWC)
- E-Z UP Instant Shelter Weight Bag, Gray w/B, PK4 (WB3GYBK4)
- E-Z UP Link Light System, Amber Cool, Set of 4 (EZLL4AC)
- E-Z UP Recreational Weight Bag, Gray, 11 in H (WB3SGBK4)
- E-Z UP Deluxe Wide-Trax Roller Bag, Endeavor, 10 (END3RB10GY)
- SOJAG Universal Winter Cover for Gazebos, Gazebo Accessories (135-9166361)
- E-Z Up Temporary Structure Accessories