Shop All Temporary Structure Accessories
E-Z Up
TAA Compliant Middle Zipper Sidewall, 15' W x 15' H, Forest Green
Mfr # SWP3FXTM15FG
Zoro # G908621335
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Eclipse™, Endeavor™
- Width 15 ft
- Includes Sidewall and Truss Clips
- Color Forest Green
- Height 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Up
- MFR # SWP3FXTM15FG
- Zoro # G908621335
- Country of Origin United States
- Category Temporary Structure Accessories
Dimensions
Width | 15 ft |
Height | 15 ft |
Details
Item | TAA Compliant Middle Zipper Sidewall |
For Use With | Eclipse™, Endeavor™ |
Includes | Sidewall and Truss Clips |
Color | Forest Green |
Material | Polyester |
Description
The Middle Zipper Sidewall is made with waterproof, wind-resistant, UV-protected, and fire-retardant fabric. The middle zipper opens and closes easily for entrance. Heavy-duty zippers provide increased durability and smoother operation. E-Z UP Shelter Not Included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Hose Breather (62 326 11-S)
- BRIGGS & STRATTON Armature Magneto (594626)
- CAMPBELL Campbell DW-5 Water Filter Cartridge For Taste/Odor - 2 Pack (DW-5)
- PURE GARDEN 10-Foot Patio Umbrella with Auto-Tilt, Terracotta (50-LG1053)
- E-Z UP Deluxe Wide-Trax Roller Bag, 10 Ft. Gray (D3RB10GY)
- E-Z UP Deluxe Wide-Trax Roller Bag, 8 Ft.x12 Ft. (D3RB081208GY)
- E-Z UP Instant Shelter Weight Bag, Gray w/B, PK2 (WB3GYBK2)
- E-Z UP Instant Shelter Heavy Duty Stakes, Q, PK4 (SHD3QRP4SGCB)
- E-Z UP Event Light (EL4000CHWH)
- E-Z UP Accessory Storage Bag, Small, Gray (ABG3SMG)
- IMPACT CANOPY TL Kit 10 FT x 10 FT Steel Canopy with Roller Bag, White (040010001)
- E-Z Up Temporary Structure Accessories