Shop All Temporary Structure Accessories
E-Z Up
TAA Compliant Middle Zipper Sidewall, 10' W x 10' H, Forest Green
Mfr # SWP3FXTM10FG
Zoro # G008621334
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Eclipse Shelter; Endeavor Shelter; Enterprise Shelter; HUT Shelter
- Includes Sidewall and Truss Clips
- Material Polyester
- Width 10 ft
- Height 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Up
- MFR # SWP3FXTM10FG
- Zoro # G008621334
- Country of Origin United States
- Category Temporary Structure Accessories
Dimensions
Width | 10 ft |
Height | 10 ft |
Details
Item | TAA Compliant Middle Zipper Sidewall |
For Use With | Eclipse Shelter; Endeavor Shelter; Enterprise Shelter; HUT Shelter |
Includes | Sidewall and Truss Clips |
Material | Polyester |
Color | Forest Green |
Description
The Middle Zipper Sidewall is made with waterproof, wind-resistant, UV-protected, and fire-retardant fabric. The middle zipper opens and closes easily for entrance. Heavy-duty zippers provide increased durability and smoother operation. E-Z UP Shelter Not Included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Tree Feeding Auger, 2" (21332)
- HOMEPAGE Replacement Hinge for Coleman & Rubbermaid Coolers - Pack of 2 (HO634174)
- MILLER MFG Scoop Feed Galvanizd 6Qt (9206)
- LOGO BRANDS Mississippi State Halftime Lunch Cooler (177-55H)
- E-Z UP TAA Compliant Sidewall, 10' W x 10' H, Woodland Camo (SWP310MCWC)
- E-Z UP Accessory Storage Bag, Small, Gray (ABG3SMG)
- E-Z UP Deluxe Wide-Trax Roller Bag, 10 Ft. Gray (D3RB10GY)
- E-Z UP TAA Compliant Panorama Sidewall, 8' W, 8' H, Woodland Camo (SW3P8FXTWC)
- E-Z UP Link Light System, Amber Cool, Set of 4 (EZLL4AC)
- E-Z UP TAA Compliant Sidewall, 13' W x 13' H, Woodland Camo (SWP313WC)
- SHELTERLOGIC Enclosure Kit for Arrow Carport, 20 ft. x 20 ft. Gray (10183)
- E-Z Up Temporary Structure Accessories