Shop All Temporary Structure Accessories
E-Z Up
TAA Compliant Mid-Zip Sidewall, 10' W x 10' H, Woodland Camo
Mfr # SWP3M10MCWC
Zoro # G208621417
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Eclipse Shelter; Enterprise Shelter; HUT Shelter; Speed Shelter
- Height 10 ft
- Width 10 ft
- Includes Sidewall and Truss Clips
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Up
- MFR # SWP3M10MCWC
- Zoro # G208621417
- Country of Origin United States
- Category Temporary Structure Accessories
Dimensions
Height | 10 ft |
Width | 10 ft |
Details
Item | TAA Compliant Mid-Zip Sidewall |
For Use With | Eclipse Shelter; Enterprise Shelter; HUT Shelter; Speed Shelter |
Includes | Sidewall and Truss Clips |
Material | Polyester |
Color | Woodland Camo |
Description
The Middle Zipper Sidewall is made with waterproof, wind-resistant, UV-protected, and fire-retardant fabric. The middle zipper opens and closes easily for entrance. Heavy-duty zippers provide increased durability and smoother operation. E-Z UP Shelter Not Included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Black Polished 0.5 Cu. Ft . 2 Cm To 3 Cm Pebbles. 40 Lb. Bag (ZOR-LSC-0160)
- BRIGGS & STRATTON Wire Harness Adapter Kit, DEFL (1687905)
- ARNOLD 16 in. Dethatching Mower Blade For Walk-Behind Mowers (490-100-0111)
- UFP RETAIL Pineapple Post Top (106092)
- E-Z UP Deluxe Wide-Trax Roller Bag, 10 Ft. Gray (D3RB10GY)
- E-Z UP Deluxe Wide-Trax Roller Bag, Endeavor, 10 (END3RB10GY)
- E-Z UP Instant Shelter Heavy Duty Stakes, Q, PK4 (SHD3QRP4SGCB)
- E-Z UP Accessory Storage Bag, Small, Gray (ABG3SMG)
- E-Z UP TAA Compliant Sidewall, 13' W x 13' H, Woodland Camo (SWP313WC)
- E-Z UP Recreational Weight Bag, Gray, 11 in H (WB3SGBK4)
- PERFECTPATIO Quadrilateral Sun Shade Sail Hardware Kit (PE16441)
- E-Z Up Temporary Structure Accessories