Shop All Temporary Structure Accessories
E-Z Up
TAA Compliant HUB Sidewall, 8' W x 15' H, Forest Green
Mfr # SWHB3FXT15FG
Zoro # G608621543
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Hub™ 15' x 15' Canopy
- Includes Sidewall and Truss Clips
- Material Polyester
- Width 8 ft
- Height 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Up
- MFR # SWHB3FXT15FG
- Zoro # G608621543
- Country of Origin United States
- Category Temporary Structure Accessories
Dimensions
Width | 8 ft |
Height | 15 ft |
Details
Item | TAA Compliant HUB Sidewall |
For Use With | Hub™ 15' x 15' Canopy |
Includes | Sidewall and Truss Clips |
Material | Polyester |
Color | Forest Green |
Description
Your outdoor shelter needs sidewalls to protect your staff from the weather and the brunt of the sun's harsh rays. Adding a sidewall to your shelter provides privacy and protection. E-Z UP sidewalls offer you various benefits and options to make your shelter work better for you and your staff.E-Z UP Shelter Not Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALIFORNIA UMBRELLA Umbrella Base, Steel Cover, Concrete Center (194061010860)
- COXREELS Reel Vacuum L/H Spring (V-SLPL-825)
- E-Z UP Eclipse Shelter, 10x20 Ft., Aluminum Frame (EC3ALU20KFALTRB)
- NATURE SPRING Nature Spring 25 pound Box Fatwood Firestarter Kindling Sticks for Wood, Stoves, and Outdoor Use (750603ZFL)
- E-Z UP Accessory Storage Bag, Small, Gray (ABG3SMG)
- E-Z UP Deluxe Wide-Trax Roller Bag, Endeavor, 10 (END3RB10GY)
- E-Z UP TAA Compliant Panorama Sidewall, 8' W, 8' H, Woodland Camo (SW3P8FXTWC)
- E-Z UP Deluxe Wide-Trax Roller Bag, 15 Ft. Gray (D3RB15GY)
- E-Z UP Instant Shelter Heavy Duty Stakes, Q, PK4 (SHD3QRP4SGCB)
- E-Z UP Instant Shelter Weight Bag, Gray w/B, PK4 (WB3GYBK4)
- ZORO SELECT Bolt and Nut Kit, 1/4 to 1-3/4 In, PK20 (TT11C5467BNG)
- E-Z Up Temporary Structure Accessories