Shop All Canopies & Shelters
E-Z Up
TAA Compliant HUB Shelter, 15' W x 15' L, Gray Aluminum Frame, Royal Blue Top
Mfr # HB3ALU15KFGYTRB
Zoro # G608621468
product price: $1,994.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,994.99
Free 30-Day Returns
Key Features
- Length 15 ft
- Width 15 ft
- Height 11 ft 8 in
- Color Royal Blue
- Overall Height 11 ft 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Up
- MFR # HB3ALU15KFGYTRB
- Zoro # G608621468
- Country of Origin United States
- Category Canopies & Shelters
Dimensions
Length | 15 ft |
Width | 15 ft |
Height | 11 ft 8 in |
Overall Height | 11 ft 8 in |
Details
Item | TAA Compliant HUB Shelter |
Color | Royal Blue |
Roof Design | Non Vented |
Includes | Professional Grade Fabric Top, Folding Frame and Cover Bag |
Frame Material | Aluminum |
Standards | Meets CPAI-84, NFPA-701and CAN/ULC-S109 Fire-Resistant Requirements and California Fire Certified Flame Retardant |
Description
With its hexagon shape, our portable HUB shelter makes you the main event at any promotional, trade show, or outdoor function. With a two-person set up, the shelter stands alone or can be nested together for an expanded footprint to draw in the crowds. Create a distinct expandable and configurable footprint ideal for any promotional event, exhibit, and more. Recommended Uses: Trade Shows, Corporate Events, Exhibit Booth, Event Marketing, Rental Industry, Sponsorship Advertising, Command Posts, Industrial Applications, Business & Civic Events, Product Demostrations, Indoor & Outdoor Display, Automotive & Racing Events, Disasster Relief Services, Emergency Response
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Engine Maintenance Kit 785-628 For Kawasaki 99969-6415 (785-628)
- SUNBELT Pump Drive 0" x0" x0" (A-603907)
- STICK-A-FLY JT Eaton Toxic Peanut Butter-Flavored Rodenticide Bait Blocks For Mice and Rats 1 oz 144 pk (709-PN)
- TRUE TEMPER Ames True Temper 72103-SALD 4 Tine 7x11 Garden Spading Fork (6430516)
- E-Z UP Vista Shelter, 12x12 Ft., Steel Frame, Roya (VS2912BL)
- E-Z UP Endeavor Shelter, 10x10 Ft., Aluminum Gray (ENDA10KLA)
- E-Z UP Food Booth Sidewall, White, 8 ft W, 8 ft H (SW3FB8FXTMC2WWH)
- E-Z UP Sidewall, Gray, 10 ft W, 10 ft H (SW3MW10SGSL)
- E-Z UP Spectator Shelter, 13' W x 13' L, Gray Steel Frame, Cool Gray Top (SCSG13GY)
- E-Z UP Eclipse Steel Shelter, 10x15 Ft., White Fr (EC3STL15KFWHTPN)
- ERGODYNE SHAX® 12994 6094 Tent Weight Bags - Set Of 2 (12994)
- E-Z Up Canopies & Shelters