Shop All Temporary Structure Accessories
E-Z Up
TAA Compliant Food Booth Sidewall with 2 Serving Windows, 15' W x 15' H, Coyote Brown
Mfr # SW3FB15FXTMC2WCB
Zoro # G308621393
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Eclipse Shelter; Endeavor Shelter; Enterprise Shelter; HUT Shelter
- Color Coyote Brown
- Material Polyester
- Height 15 ft
- Includes Sidewall and Truss Clips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Up
- MFR # SW3FB15FXTMC2WCB
- Zoro # G308621393
- Country of Origin United States
- Category Temporary Structure Accessories
Dimensions
Height | 15 ft |
Width | 15 ft |
Details
Item | TAA Compliant Food Booth Sidewall with 2 Serving Windows |
For Use With | Eclipse Shelter; Endeavor Shelter; Enterprise Shelter; HUT Shelter |
Color | Coyote Brown |
Material | Polyester |
Includes | Sidewall and Truss Clips |
Description
Transform your shelter into a booth that stands out while serving up food and fun with the Food Booth Sidewall. The sidewall features commercial-grade mesh with optional roll-up windows on the upper portion and fabric on the lower portion. The Food Booth Sidewall is ideal for small businesses, vendor booths, farmers markets, fairs and festivals, concession stands and more. E-Z UP shelter is not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAYDEE BOEN Garden Fence, Green Plastic, 40"X25ft (GF-50001)
- AP PRODUCTS AP Products 011-365 Hehr Screw Cover, 8' - Polar White (011-365)
- MTD Asm Reel/.080 Lin (791-181460B)
- MTD Bld Edg 9 X2 1/2 5 (490-105-M023)
- E-Z UP Accessory Storage Bag, Small, Gray (ABG3SMG)
- E-Z UP Instant Shelter Heavy Duty Stakes, Q, PK4 (SHD3QRP4SGCB)
- E-Z UP Recreational Weight Bag, Gray, 11 in H (WB3SGBK4)
- E-Z UP Deluxe Wide-Trax Roller Bag, 8 Ft.x12 Ft. (D3RB081208GY)
- E-Z UP Deluxe Wide-Trax Roller Bag, Endeavor, 10 (END3RB10GY)
- E-Z UP TAA Compliant Sidewall, 13' W x 13' H, Woodland Camo (SWP313WC)
- ZORO SELECT Roof (TT11C542RFG)
- E-Z Up Temporary Structure Accessories